!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Rechargeable
Maximum Brightness
Run Time at Maximum Brightness
Maximum Beam Distance
Number of Light Output Modes
Beam Colour
Special Operating Modes ?
Body Colour
Body Material
Battery Chemistry
Includes Batteries
Number of Batteries
Battery Size
Battery Location ?
Beam Pattern
Beam Focus
Mount Type
IP Rating
Drop Rating ?
Includes Secondary Light
Special Features
Switch Location
Switch Type
Includes Charger
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

General Purpose Headlamps & Clip Lights

General purpose headlamps are a cost-effective light source for light-duty or occasional use when industrial, tactical, and safety-rated headlamps aren't required. They are worn on a worker's head or attach to a hard hat and aim a light beam forward while keeping both hands free to work. Headlamps make workers visible to others and move with them to navigate dark or dimly lit areas and shine light into unlit cabinets and enclosures.

https://catalogue.grainger.ca/?hybris=true

56 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • ENERGIZER
  • HEADLAMP, 300 LUMENS, 8.5 HR RUN TIME AT MAX BRIGHTNESS, 50 M MAX BEAM DISTANCE, RED
  • Item # EVRHDBIN32E
  • Mfr. Model # HDBIN32E
  • EHC: EHC :
  • This headlamp is made of plastic and features shatterproof lenses, smart dimming technology, weather resistant design. Plus it meets the standards for EMC, EN62471, FCC, CE, RoHS. It also has three alkaline batteries.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 137
  • MILWAUKEE
  • REDLITHIUM HARD HAT HEADBULB, LED, PLASTIC, BLACK/RED, 2 1/8 IN LENGTH, CLIP MOUNT
  • Item # MTL2163-21
  • Mfr. Model # 2163-21
  • EHC: EHC :
  • This Redlithium series hard hat headlamp is made of plastic and features charging indicator light, 5 output modes, button provides battery charge status, detachable for tasks and easy charging, get 50% of a charge in under 30 minutes, 80% in under 1 hour, and a full charge of the redlithium USB ba. In addition, it includes batteries. It also has one lithium-ion battery, and a two-year manufacturer's warranty.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 260
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • ENERGIZER
  • HEAD LIGHT, LED, RED, LIFETIME LAMP LIFE,NYLON,300 LUMENS
  • Item # EVRHDB32E2
  • Mfr. Model # HDB32E2
  • EHC: EHC :
  • This red LED head light/lamp includes three batteries and produces 300 lumens. Plus, it's made of nylon.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PELICAN
  • 2760 HEADBULB, LED, BLACK, POLYCARBONATE LENS, 2¼ IN L, 50,000 HR LAMP LIFE, HEAD STRAP MOUNT
  • Item # PLC027600-0102-110
  • Mfr. Model # 027600-0102-110
  • EHC: EHC :
  • This 2760 series headlamp is made of polycarbonate and features battery indicator light, durable, hands-free design, night vision friendly. In addition, it includes batteries. Plus it meets the standards for ANSI. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 137
  • MILWAUKEE
  • HEADLAMP, 350 LUMENS, 4 HR RUN TIME AT MAX BRIGHTNESS, 26.2 M MAX BEAM DISTANCE, RED
  • Item # MTL2103
  • Mfr. Model # 2103
  • EHC: EHC :
  • This headlamp is made of plastic and features a seven-position tilting light head for directing light, washable. In addition, it includes batteries. Plus it meets the standards for None. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • BOLT HARD HAT HEADBULB, LED, POLYCARBONATE, BLACK/RED, 5 7/8 IN LENGTH, BOLT MOUNT
  • Item # MTL2118-21
  • Mfr. Model # 2118-21
  • EHC: EHC :
  • This Bolt series hard hat headlamp is made of polycarbonate and features charging indicator, 2 foot heavy duty USB-c charging cord, 70 degree pivoting light head to direct light where needed, button provides battery charge status, cam lock mounted battery pack for secure. In addition, it includes batteries. It also has 1 redlithium batteries, and a two-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • REDLITHIUM RECHARGEABLE NECK LIGHT, BLACK/RED, 8.9 IN LENGTH, USB, LI-ION, 400LM
  • Item # MTL2117-21
  • Mfr. Model # 2117-21
  • EHC: EHC :
  • This Redlithium series rechargeable neck light features a battery gauge, ergonomic, sweat resistant band for increased comfort. In addition, it includes batteries. It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STREAMLIGHT
  • CLIP LIGHT, 70 LUMENS, 3.5 HR RUN TIME AT MAX BRIGHTNESS, 44 M MAX BEAM DISTANCE, BLACK
  • Item # SLT61125
  • Mfr. Model # 61125
  • EHC: EHC :
  • This ClipMate series clip light is made of polymer and is designed for automotive, general use, industrial, law enforcement, professional light - hardware/tool, security, sporting goods. It features a charging indicator light. In addition, it includes rechargeable battery. Plus it meets the standards for CEO compliant, Meets Applicable European Community Directives. It also has one lithium polymer battery, and a limited lifetime warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list