HEADLAMP, 300 LUMENS, 8.5 HR RUN TIME AT MAX BRIGHTNESS, 50 M MAX BEAM DISTANCE, RED
HEADLAMP, 300 LUMENS, 8.5 HR RUN TIME AT MAX BRIGHTNESS, 50 M MAX BEAM DISTANCE, RED
ENERGIZER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This headlamp is made of plastic and features shatterproof lenses, smart dimming technology, weather resistant design. Plus it meets the standards for EMC, EN62471, FCC, CE, RoHS. It also has three alkaline batteries.
Technical Specs
Item Headlamp
Includes Batteries Yes
Number of Batteries 3
Beam Pattern Flood, Spot
Body Material Plastic
Maximum Beam Distance 40 m
Run Time at Maximum Brightness 8 hr
Rechargeable No
Intrinsically Safe No
Head Strap Style Around the Head
Special Operating Modes No Special Light Output
Beam Colour White
Brightness Levels 180 lm
Lens Material Plastic
Light Output Modes High, Low, Medium
Mounting Location Head
Overall Length 2 2/7 in
Resistance Properties Water Resistant, Weather Resistant
Standards EMC, EN62471, FCC, CE, RoHS
Battery Chemistry Alkaline
Battery Size AAA
Includes Charger No
Body Colour Red
Number of Light Output Modes 4
Maximum Brightness 300 lm
Weight with Batteries 52 g
Drop Rating 1 m
IP Rating IPX4
Mount Type Head Strap
Switch Type Push Button
Beam Distance Levels 40 m
Features Shatterproof Lenses, Smart Dimming Technology, Weather Resistant Design
Lighting Technology LED
Maximum Run Time 8 hr
Overall Height 1 2/5 in
Overall Width 1 8/9 in
Run Time Levels 8.5 hr
Country of Origin Switzerland
(subject to change)
Alternate Products
PELICAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$103.98
/ EACH