!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEADLAMP 200 LUMEN MOTION BLACK

HEADLAMP 200 LUMEN MOTION BLACK

PELICAN

HEADLAMP 200 LUMEN MOTION BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEADLAMP 200 LUMEN MOTION BLACK

HEADLAMP 200 LUMEN MOTION BLACK

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC2720C
  • Mfr. Model # 1660WD
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 137
  • Shipping Weight 0.51 lbs

Product Details

2720 LED headlight. Features a gesture activation control and a variable light output. Light can be turned on with the wave of a hand. Additional features include low level red light to preserve night vision, signalling red (S.O.S) beacon light and optical 4X magnification that allows for wide or penetrating beam. Variable light output range from 100% to 10%. Lumen high/low: 80/5, runtime high/low: 8 hr/175 hrs, beam distance high/low: 56 m/15 m. Uses 3 AAA batteries. IPX4 rated.

Technical Specs

  • ItemHeadlamp
  • Includes BatteriesYes
  • Number of Batteries3
  • Beam PatternFlood
  • Body MaterialABS
  • Maximum Beam Distance82 m
  • Run Time at Maximum Brightness3 hr
  • Battery LocationFront
  • Beam FocusFixed
  • Head AdjustabilityPivots
  • Intrinsically SafeNo
  • Head Strap StyleAround the Head
  • Special Operating ModesSOS
  • Switch TypeIR Sensor, Push Button
  • Beam Distance Levels20 m, 82 m
  • Brightness Levels12 lm, 200 lm
  • Lamp Life100,000 hr
  • Lighting TechnologyLED
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length2 1/2 in
  • Run Time Levels3 hr, 103 hr
  • Series2720
  • Battery Chemistry Alkaline
  • Battery Size AAA
  • Includes Charger No
  • Body Colour Black
  • Number of Light Output Modes 2
  • Maximum Brightness 200 lm
  • Weight with Batteries 3.8 oz
  • Rechargeable No
  • Includes Secondary Light No
  • Drop Rating 1 m
  • IP Rating IPX4
  • Mount Type Head Strap
  • Switch Location Body
  • Beam Colour Red
  • Beam Intensity Levels 130 cd, 1,684 cd
  • Features Durable, Hands-Free Design, Night Vision Friendly
  • Lens Material Polycarbonate
  • Light Output Modes High, Low
  • Maximum Run Time 103 hr
  • Resistance Properties Water Resistant
  • Strap Material Rubber
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list