!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEADLIGHT, LED, 3 AAA BATTERIES, 80 LUMENS, PLASTIC

HEADLIGHT, LED, 3 AAA BATTERIES, 80 LUMENS, PLASTIC

ENERGIZER

HEADLIGHT, LED, 3 AAA BATTERIES, 80 LUMENS, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEADLIGHT, LED, 3 AAA BATTERIES, 80 LUMENS, PLASTIC

HEADLIGHT, LED, 3 AAA BATTERIES, 80 LUMENS, PLASTIC

ENERGIZER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.27 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EVRHDA32E
  • Mfr. Model # HDA32E
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.265 lbs

Product Details

This LED head light meets the standards for ANSI. It also has three AAA batteries and produces 80 lumens.

Technical Specs

  • ItemHead Light
  • Number of Batteries3
  • Weight with Batteries3.1 oz
  • Switch TypePush Button
  • Lens MaterialPlastic
  • Light Output Modes1
  • Includes Batteries Yes
  • Body Colour Blue
  • Drop Rating 1 m
  • Lamp Life Lifetime
  • Lighting Technology LED
  • Standards ANSI
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list