!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDLITHIUM RECHARGEABLE NECK LIGHT, BLACK/RED, 8.9 IN LENGTH, USB, LI-ION, 400LM

REDLITHIUM RECHARGEABLE NECK LIGHT, BLACK/RED, 8.9 IN LENGTH, USB, LI-ION, 400LM

MILWAUKEE

REDLITHIUM RECHARGEABLE NECK LIGHT, BLACK/RED, 8.9 IN LENGTH, USB, LI-ION, 400LM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDLITHIUM RECHARGEABLE NECK LIGHT, BLACK/RED, 8.9 IN LENGTH, USB, LI-ION, 400LM

REDLITHIUM RECHARGEABLE NECK LIGHT, BLACK/RED, 8.9 IN LENGTH, USB, LI-ION, 400LM

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $234.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2117-21
  • Mfr. Model # 2117-21
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This Redlithium series rechargeable neck light features a battery gauge, ergonomic, sweat resistant band for increased comfort. In addition, it includes batteries. It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemRechargeable Neck Light
  • Includes BatteriesYes
  • Number of Batteries1
  • Body ColourBlack, Red
  • Maximum Brightness400 lm
  • Weight with Batteries0.5 lb
  • RechargeableYes
  • Head AdjustabilityAdjustable
  • Intrinsically SafeNo
  • Switch LocationFront
  • FeaturesErgonomic, Sweat Resistant Band for Increased Comfort
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Height1.5 in
  • Overall Width5.2 in
  • Run Time Levels2.5,8 hr
  • Strap MaterialSweat Resistant Band
  • Special FeaturesBattery Indicator Light
  • Battery Chemistry Lithium-Ion
  • Battery Size Redlithium USB 3.0Ah Battery
  • Includes Charger Yes
  • Number of Light Output Modes 2
  • Run Time at Maximum Brightness 2.5 hr
  • Battery Location Back
  • Includes Secondary Light No
  • Drop Rating 6 ft
  • IP Rating IP54
  • Brightness Levels 400 lm
  • Light Output Modes 2
  • Maximum Run Time 8 hr
  • Overall Length 8.9 in
  • Resistance Properties Dust, Water, Chemical Resistance
  • Strap Colour Black, Red
  • Series Redlithium
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list