!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEADLAMP, 350 LUMENS, 4 HR RUN TIME AT MAX BRIGHTNESS, 26.2 M MAX BEAM DISTANCE, RED

HEADLAMP, 350 LUMENS, 4 HR RUN TIME AT MAX BRIGHTNESS, 26.2 M MAX BEAM DISTANCE, RED

MILWAUKEE

HEADLAMP, 350 LUMENS, 4 HR RUN TIME AT MAX BRIGHTNESS, 26.2 M MAX BEAM DISTANCE, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEADLAMP, 350 LUMENS, 4 HR RUN TIME AT MAX BRIGHTNESS, 26.2 M MAX BEAM DISTANCE, RED

HEADLAMP, 350 LUMENS, 4 HR RUN TIME AT MAX BRIGHTNESS, 26.2 M MAX BEAM DISTANCE, RED

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2103
  • Mfr. Model # 2103
  • UNSPSC # 46181552
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This headlamp is made of plastic and features a seven-position tilting light head for directing light, washable. In addition, it includes batteries. Plus it meets the standards for None. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemHeadlamp
  • Includes BatteriesYes
  • Number of Batteries3
  • Beam PatternFlood
  • Body MaterialPlastic
  • Maximum Beam Distance26.2 m
  • Run Time at Maximum Brightness4 hr
  • Battery LocationBack
  • Beam FocusFixed
  • Head AdjustabilityAdjustable
  • Intrinsically SafeNo
  • Head Strap StyleAround the Head
  • Special Operating ModesNo Special Light Output
  • Switch TypePush Button
  • Beam Distance Levels26.15 m
  • Body Diameter1 1/8 in
  • Features7-Position Tilting Light Head for Directing Light, Washable
  • Lens MaterialPolycarbonate
  • Light Output ModesHigh, Low, Medium
  • Maximum Run Time31 hr
  • Overall Height1 5/8 in
  • Overall Width1 1/8 in
  • Run Time Levels4 hr
  • Strap MaterialMicrofiber
  • Battery Chemistry Alkaline
  • Battery Size AAA
  • Includes Charger No
  • Body Colour Red
  • Number of Light Output Modes 3
  • Maximum Brightness 350 lm
  • Weight with Batteries 3.7 oz
  • Rechargeable No
  • Includes Secondary Light No
  • Drop Rating 4 m
  • IP Rating IP54
  • Mount Type Hard Hat Clips, Head Strap
  • Switch Location Body
  • Beam Colour White
  • Beam Intensity Levels 171 cd
  • Brightness Levels 25 lm, 150 lm, 350 lm
  • Lamp Life 50,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length Limited Lifetime
  • Mounting Location Hard Hat, Head
  • Overall Length 2 3/8 in
  • Resistance Properties Dust Resistant, Impact Resistant, Water Resistant
  • Standards None
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list