!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDLITHIUM HARD HAT HEADBULB, LED, PLASTIC, BLACK/RED, 2 1/8 IN LENGTH, CLIP MOUNT

REDLITHIUM HARD HAT HEADBULB, LED, PLASTIC, BLACK/RED, 2 1/8 IN LENGTH, CLIP MOUNT

MILWAUKEE

REDLITHIUM HARD HAT HEADBULB, LED, PLASTIC, BLACK/RED, 2 1/8 IN LENGTH, CLIP MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDLITHIUM HARD HAT HEADBULB, LED, PLASTIC, BLACK/RED, 2 1/8 IN LENGTH, CLIP MOUNT

REDLITHIUM HARD HAT HEADBULB, LED, PLASTIC, BLACK/RED, 2 1/8 IN LENGTH, CLIP MOUNT

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $130.10 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2163-21
  • Mfr. Model # 2163-21
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 260
  • Shipping Weight 0.33 lbs

Product Details

This Redlithium series hard hat headlamp is made of plastic and features charging indicator light, 5 output modes, button provides battery charge status, detachable for tasks and easy charging, get 50% of a charge in under 30 minutes, 80% in under 1 hour, and a full charge of the redlithium USB ba. In addition, it includes batteries. It also has one lithium-ion battery, and a two-year manufacturer's warranty.

Technical Specs

  • ItemHard Hat Headlamp
  • Includes BatteriesYes
  • Number of Batteries1
  • Beam PatternFlood, Spot
  • Body MaterialPlastic
  • Maximum Beam Distance120 m
  • Run Time at Maximum Brightness5 hr
  • Battery LocationFront
  • Beam FocusAdjustable
  • Head AdjustabilityPivots
  • Intrinsically SafeNo
  • Head Strap StyleAround the Head
  • Switch LocationHead
  • Brightness Levels100, 400, 600 lm
  • Lighting TechnologyLED
  • Manufacturer Warranty Length2 yr
  • Mounting LocationHard Hat
  • Overall Length2 1/8 in
  • Resistance PropertiesDust Resistant, Impact Resistant, Weather Resistant
  • Strap ColourBlack, Red
  • SeriesRedlithium
  • Battery Chemistry Lithium-Ion
  • Battery Size Proprietary
  • Includes Charger Yes
  • Body Colour Black, Red
  • Number of Light Output Modes 5
  • Maximum Brightness 600 lm
  • Weight with Batteries 0.4 lb
  • Rechargeable Yes
  • Includes Secondary Light No
  • Drop Rating 6 ft
  • IP Rating IP54
  • Mount Type Clip
  • Switch Type Push Button
  • Features 5 Output Modes, Button Provides Battery Charge Status, Detachable For Tasks and Easy Charging, Get 50% of a Charge in Under 30 Minutes, 80% in Under 1 Hour, and a Full Charge of the REDLITHIUM(TM) USB Battery in 2 Hours, Limited Lifetime Warranty on Light, Two Year Warranty on REDLITHIUM(TM) USB Battery
  • Light Output Modes High, Hybrid, Low
  • Maximum Run Time 20 hr
  • Overall Height 1 3/8 in
  • Overall Width 4 in
  • Run Time Levels 5, 9, 20 hr
  • Strap Material Rubber
  • Special Features Charging Indicator Light
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list