!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEADLAMP, 26 LUMENS, 20 HR RUN TIME AT MAX BRIGHTNESS, 30 M MAX BEAM DISTANCE, PLASTIC

HEADLAMP, 26 LUMENS, 20 HR RUN TIME AT MAX BRIGHTNESS, 30 M MAX BEAM DISTANCE, PLASTIC

APPROVED VENDOR

HEADLAMP, 26 LUMENS, 20 HR RUN TIME AT MAX BRIGHTNESS, 30 M MAX BEAM DISTANCE, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEADLAMP, 26 LUMENS, 20 HR RUN TIME AT MAX BRIGHTNESS, 30 M MAX BEAM DISTANCE, PLASTIC

HEADLAMP, 26 LUMENS, 20 HR RUN TIME AT MAX BRIGHTNESS, 30 M MAX BEAM DISTANCE, PLASTIC

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG492T31
  • Mfr. Model # 492T31
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

This headlamp is made of plastic and meets the standards for ANSI/NEMA FL 1. It also has one alkaline battery.

Technical Specs

  • ItemHeadlamp
  • Includes BatteriesNo
  • Number of Batteries1
  • Beam PatternFlood
  • Body MaterialPlastic
  • Maximum Beam Distance30 m
  • Run Time at Maximum Brightness20 hr
  • Battery LocationFront
  • Beam FocusFixed
  • Head AdjustabilityFixed
  • Intrinsically SafeNo
  • Head Strap StyleAround the Head
  • Special Operating ModesNo Special Light Output
  • Switch TypePush Button
  • Beam Distance Levels30 m
  • Body Diameter1 5/8 in
  • Lamp Life50,000 hr
  • Lighting TechnologyLED
  • Maximum Run Time20 hr
  • Overall Height1 1/4 in
  • Overall Width2 1/8 in
  • Run Time Levels20 hr
  • Strap ColourBlack
  • Battery Chemistry Alkaline
  • Battery Size AAA
  • Includes Charger No
  • Body Colour Black, Silver
  • Number of Light Output Modes 1
  • Maximum Brightness 26 lm
  • Weight with Batteries 2.5 oz
  • Rechargeable No
  • Includes Secondary Light No
  • Drop Rating 1 m
  • IP Rating Not IP Rated
  • Mount Type Head Strap
  • Switch Location Body
  • Beam Colour White
  • Beam Intensity Levels 220 cd
  • Brightness Levels 26 lm
  • Lens Material Polycarbonate
  • Light Output Modes 1 mode
  • Mounting Location Head
  • Overall Length 2 1/2 in
  • Resistance Properties Water Resistant
  • Standards ANSI/NEMA FL 1
  • Strap Material Fabric
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list