HEADLAMP, 50 LUMENS, 5.5 HR RUN TIME AT MAX BRIGHTNESS, 66 M MAX BEAM DISTANCE, BLACK
HEADLAMP, 50 LUMENS, 5.5 HR RUN TIME AT MAX BRIGHTNESS, 66 M MAX BEAM DISTANCE, BLACK
STREAMLIGHT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Enduro(R) LED headlamp with batteries, headstrap and visor clip. Waterproof LED headlamp is constructed of lightweight, thermoplastic. Push button switching cycles through 2 levels of lighting: High or Low. Features a 0.5 watt high flux LED that has a 100,000 hour lifetime and never needs replaced. Waterproof to 1 meter for one hour. Run times of up to 6 hours (High) or up to 24 hours (Low). Produces up to 14.5 lumens (High) or up to 6 lumens (Low). Includes 2 AAA alkaline batteries, combo el
Technical Specs
Item Headlamp
Includes Batteries Yes
Number of Batteries 2
Beam Pattern Spot
Body Material ABS
Maximum Beam Distance 66 m
Run Time at Maximum Brightness 5.5 hr
Battery Location Front
Beam Focus Fixed
Drop Rating 2 m
Head Strap Style Around the Head
Special Operating Modes No Special Light Output
Switch Type Push Button
Beam Distance Levels 33 m, 66 m
Body Diameter 1 1/4 in
Features Compact, Light Weight, Unbreakable Lens
Lens Material Polycarbonate
Light Output Modes High, Low
Maximum Run Time 25 hr
Overall Width 2 1/4 in
Run Time Levels 5.5 hr, 25 hr
Strap Material Elastic, Rubber
Battery Chemistry Alkaline
Battery Size AAA
Includes Charger No
Body Colour Black
Number of Light Output Modes 2
Maximum Brightness 50 lm
Weight with Batteries 2.8 oz
Rechargeable No
Head Adjustability Pivots
IP Rating IPX7
Mount Type Head Strap
Switch Location Head
Beam Colour White
Beam Intensity Levels 285 cd, 1,100 cd
Brightness Levels 10 lm, 50 lm
Lamp Life 50,000 hr
Lighting Technology LED
Manufacturer Warranty Length Limited Lifetime
Mounting Location Hard Hat, Head
Resistance Properties Impact ResistantWater Resistant
Standards ANSI/NEMA FL 1 2009CE CertifiedEuropean Community Directives
Series Enduro
Country of Origin China
(subject to change)
Alternate Products
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.70
/ EACH