!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY-RATED HEADLAMP, 150 LM, 3 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS

SAFETY-RATED HEADLAMP, 150 LM, 3 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS

STREAMLIGHT

SAFETY-RATED HEADLAMP, 150 LM, 3 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY-RATED HEADLAMP, 150 LM, 3 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS

SAFETY-RATED HEADLAMP, 150 LM, 3 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT61301
  • Mfr. Model # 61301
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 137
  • Shipping Weight 0.48 lbs

Product Details

Argo(R) LED headlamp with batteries, elastic headstrap, and rubber hard hat strap. 90 degree tilting head. Contains a super bright C4 LED that has a 100,000 hour lifetime and never needs replaced. 3 digitally controlled brightness levels: High, Medium, Low. Produces up to 56 lumens (High), 25 lumens (Medium), and 11 lumens (Low). Run times: 7 hours (High), 12 hours (Medium), 20 hours (Low). Constructed of impact resistant ABS case with push button switching. Includes both elastic and rubber ha

Technical Specs

  • ItemSafety-Rated Headlamp
  • Includes BatteriesYes
  • Number of Batteries3
  • Beam PatternSpot
  • Body MaterialABS
  • Maximum Beam Distance190 m
  • Run Time at Maximum Brightness3 hr
  • Battery LocationFront
  • Beam FocusFixed
  • Drop Rating2 m
  • Intrinsically SafeNo
  • Head Strap StyleOver the Head
  • Special Operating ModesNo Special Light Output
  • Switch TypePush Button
  • Beam Distance Levels103 m, 160 m, 190 m
  • Body Diameter1 3/4 in
  • FeaturesLED Battery Indicator, Unbreakable Lens
  • Lens MaterialPolycarbonate
  • Light Output ModesHigh, Low, Medium
  • Maximum Run Time30 hr
  • Overall Width2 3/4 in
  • Run Time Levels3 hr, 4.5 hr, 30 hr
  • Strap MaterialElastic, Rubber
  • Special FeaturesBattery Indicator Light
  • Battery Chemistry Alkaline
  • Battery Size AAA
  • Includes Charger No
  • Body Colour Yellow
  • Number of Light Output Modes 3
  • Maximum Brightness 150 lm
  • Weight with Batteries 5.4 oz
  • Rechargeable No
  • Head Adjustability Rotates
  • Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G
  • IP Rating IPX4
  • Mount Type Head Strap, Hard Hat Strap
  • Switch Location Head
  • Beam Colour White
  • Beam Intensity Levels 2,750 cd, 6,375 cd, 9,250 cd
  • Brightness Levels 45 lm, 100 lm, 150 lm
  • Lamp Life 50,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length Limited Lifetime
  • Mounting Location Hard Hat, Head
  • Resistance Properties Impact ResistantWater Resistant
  • Standards ANSI/PLATO FL 1 2016CE CertifiedEuropean Community Directives
  • Series Argo
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list