This refers to the maximum angle that a crane can swivel on its central axis to move loads.
Davit Cranes
Davit cranes are compact, easy to transport, and have a small installation footprint. They lift, lower, and position loads in indoor and outdoor applications, including raising and lowering equipment onto rooftops, moving cargo on and off truck beds, and loading and unloading boats on docks. Davit cranes consist of a mast and telescoping boom connected with a winch system that winds cable around a drum to raise and lower loads. Their booms can adjust their length, swivel left and right, and alter their lifting angle.
This AC davit crane has a weight capacity of 1,000 pounds and has a 360-degree swivel. Its reach is 27.5 x 42 inches, the lift is 40 x 67 inches, and it has a mast diameter of 3.80 inches. It's silver, made of steel, and has a zinc-plated finish.
This AC davit crane has a weight capacity of 1,000 pounds and has a 360-degree swivel. Its reach is 27.5 x 42 inches, the lift is 40 x 67 inches, and it has a mast diameter of 3.80 inches. It's silver, made of steel, and has a zinc-plated finish.
Installed on a truck bed, this winch operated jib crane will help lift loads up to 2,000 pds. Lift items from ground to truck bed height, then rotate into cargo area. Includes telescopic boom design with manual hydraulic hand pump to pivot boom up and down, manual cable winch to lift and lower loads
Installed on a truck bed, this winch operated jib crane will help lift loads up to 2,000 pds. Lift items from ground to truck bed height, then rotate into cargo area. Includes telescopic boom design with manual hydraulic hand pump to pivot boom up and down, manual cable winch to lift and lower loads
This davit crane measures 19.8 inch width x 74.3 inch height x 44.5 inch depth and is black with a powder-coated finish/coating. It has a 90-day warranty and it is made out of steel. In addition, it has manual power, weighs 134 pounds.
This davit crane measures 19.8 inch width x 74.3 inch height x 44.5 inch depth and is black with a powder-coated finish/coating. It has a 90-day warranty and it is made out of steel. In addition, it has manual power, weighs 134 pounds.
This davit crane is yellow with a zinc-plated finish/coating. It is made out of steel. In addition, it has manual power, weighs 350 pounds, plus it is corrosion-resistant. This davit crane meets the standards for DIN.
This davit crane is yellow with a zinc-plated finish/coating. It is made out of steel. In addition, it has manual power, weighs 350 pounds, plus it is corrosion-resistant. This davit crane meets the standards for DIN.
This manual davit crane has a weight capacity of 500 pounds and has a 360-degree swivel. Its reach is 27.5 x 42 inches, the lift is 40 x 67 inches, and it has a mast diameter of 4.00 inches. It's silver, made of steel, and has a zinc-plated finish.
This manual davit crane has a weight capacity of 500 pounds and has a 360-degree swivel. Its reach is 27.5 x 42 inches, the lift is 40 x 67 inches, and it has a mast diameter of 4.00 inches. It's silver, made of steel, and has a zinc-plated finish.
This davit crane is black with a powder-coated, zinc-plated finish/coating. It is made out of aluminum, carbon fiber. In addition, it has manual power, weighs 37 pounds, plus it is corrosion-resistant.
This davit crane is black with a powder-coated, zinc-plated finish/coating. It is made out of aluminum, carbon fiber. In addition, it has manual power, weighs 37 pounds, plus it is corrosion-resistant.
Power lift jib crane is designed for material handling applications on docks, in warehouses or in truck beds. This intermittent unit uses crane feature rotation hand brakes that offer unlimited positioning. The mast mounts permanently. Boom adjusts in one (1) foot increments.
Power lift jib crane is designed for material handling applications on docks, in warehouses or in truck beds. This intermittent unit uses crane feature rotation hand brakes that offer unlimited positioning. The mast mounts permanently. Boom adjusts in one (1) foot increments.
This DC davit crane has a weight capacity of 500 pounds and has a 360-degree swivel. Its reach is 27.5 x 42 inches, the lift is 40 x 67 inches, and it has a mast diameter of 4.00 inches. It's silver, made of steel, and has a zinc-plated finish.
This DC davit crane has a weight capacity of 500 pounds and has a 360-degree swivel. Its reach is 27.5 x 42 inches, the lift is 40 x 67 inches, and it has a mast diameter of 4.00 inches. It's silver, made of steel, and has a zinc-plated finish.
This jib crane measures 32.9 inch width x 59.8 inch height x 11 inch depth and is grey with a galvanized finish/coating. It has a 90-day warranty and it is made out of steel. In addition, it has manual power, weighs 182 pounds.
This jib crane measures 32.9 inch width x 59.8 inch height x 11 inch depth and is grey with a galvanized finish/coating. It has a 90-day warranty and it is made out of steel. In addition, it has manual power, weighs 182 pounds.
This davit crane is yellow with a zinc-plated finish/coating. It is made out of steel. In addition, it has electric power, weighs 111 pounds, plus it is corrosion-resistant. This davit crane meets the standards for DIN.
This davit crane is yellow with a zinc-plated finish/coating. It is made out of steel. In addition, it has electric power, weighs 111 pounds, plus it is corrosion-resistant. This davit crane meets the standards for DIN.
This davit crane is yellow with a zinc-plated finish/coating. It is made out of steel. In addition, it has manual power, weighs 111 pounds, plus it is corrosion-resistant. This davit crane meets the standards for DIN.
This davit crane is yellow with a zinc-plated finish/coating. It is made out of steel. In addition, it has manual power, weighs 111 pounds, plus it is corrosion-resistant. This davit crane meets the standards for DIN.
This davit crane is yellow with a zinc-plated finish/coating. It is made out of steel. In addition, it has manual power, weighs 138 pounds, plus it is corrosion-resistant. This davit crane meets the standards for DIN.
This davit crane is yellow with a zinc-plated finish/coating. It is made out of steel. In addition, it has manual power, weighs 138 pounds, plus it is corrosion-resistant. This davit crane meets the standards for DIN.
This manual davit crane has a weight capacity of 1,200 pounds and has a 360-degree swivel. Its reach is 22 x 66 inches, the lift is 37 x 82 inches, and it has a mast diameter of 4.50 inches. It's yellow, made of composite, and has a powder-coated finish.
This manual davit crane has a weight capacity of 1,200 pounds and has a 360-degree swivel. Its reach is 22 x 66 inches, the lift is 37 x 82 inches, and it has a mast diameter of 4.50 inches. It's yellow, made of composite, and has a powder-coated finish.
This manual davit crane has a weight capacity of 1,000 pounds and has a 360-degree swivel. Its reach is 27.5 x 42 inches, the lift is 40 x 67 inches, and it has a mast diameter of 3.80 inches. It's silver, made of steel, and has a zinc-plated finish.
This manual davit crane has a weight capacity of 1,000 pounds and has a 360-degree swivel. Its reach is 27.5 x 42 inches, the lift is 40 x 67 inches, and it has a mast diameter of 3.80 inches. It's silver, made of steel, and has a zinc-plated finish.
This AC davit crane has a weight capacity of 1,200 pounds and has a 360-degree swivel. Its reach is 22 x 66 inches, the lift is 37 x 82 inches, and it has a mast diameter of 4.50 inches. It's yellow, made of composite, and has a powder-coated finish.
This AC davit crane has a weight capacity of 1,200 pounds and has a 360-degree swivel. Its reach is 22 x 66 inches, the lift is 37 x 82 inches, and it has a mast diameter of 4.50 inches. It's yellow, made of composite, and has a powder-coated finish.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.