!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DAVIT CRANE, STEEL, MANUAL, 600 LB MAX. LOAD CAPACITY, 0 IN TO 7.1 FT, 47½ IN

DAVIT CRANE, STEEL, MANUAL, 600 LB MAX. LOAD CAPACITY, 0 IN TO 7.1 FT, 47½ IN

VESTIL

DAVIT CRANE, STEEL, MANUAL, 600 LB MAX. LOAD CAPACITY, 0 IN TO 7.1 FT, 47½ IN close
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
DAVIT CRANE, STEEL, MANUAL, 600 LB MAX. LOAD CAPACITY, 0 IN TO 7.1 FT, 47½ IN

DAVIT CRANE, STEEL, MANUAL, 600 LB MAX. LOAD CAPACITY, 0 IN TO 7.1 FT, 47½ IN

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,630.54 / EACH
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
  • Item # VESWTJ-HITCH
  • Mfr. Model # WTJ-HITCH
  • UNSPSC # 24101652
  • CATALOGUE PAGE # N/A
  • Shipping Weight 135.0 lbs

Product Details

This davit crane measures 19.8 inch width x 74.3 inch height x 44.5 inch depth and is black with a powder-coated finish/coating. It has a 90-day warranty and it is made out of steel. In addition, it has manual power, weighs 134 pounds.

Technical Specs

  • ItemDavit Crane
  • Minimum Lifting Height0 in
  • Boom Length AdjustabilityFixed
  • Max. Adjustable Boom Length47.5 in
  • ColourBlack
  • Included Components3/16 x 15 ft Steel Cable, Hitch Mount Base, Lifting Hook, Winch
  • Power SourceManual
  • MobilityStationary
  • Overall Depth44.5 in
  • Height Under Boom72 in
  • Mast Diameter3.5 in
  • Body MaterialSteel
  • Mfr. Warranty Length90 day
  • Maximum Lifting Capacity 600 lb
  • Maximum Lifting Height 7.1 ft
  • No. of Boom Length Positions 1
  • Boom Weight 134 lb
  • Control Type Manual Handle
  • Overall Weight 134 lb
  • Swivel Angle 180 Degrees
  • Overall Width 19.8 in
  • Overall Height 74.3 in
  • Overall Fixed Boom Length 47.5 in
  • Max Extended Arm Load Capacity 600 lb
  • Body Finish Powder Coated