DAVIT CRANE, STEEL, MANUAL, 400 LB MAX. LOAD CAPACITY, 3 FT TO 3 FT, PEDESTAL
DAVIT CRANE, STEEL, MANUAL, 400 LB MAX. LOAD CAPACITY, 3 FT TO 3 FT, PEDESTAL
VESTIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Lift items from ground to van floor height then rotate cargo into area with this manual lifter jib. Hand crank winch is standard.
Technical Specs
- ItemDavit Crane
- Minimum Lifting Height3 ft
- Boom Length AdjustabilityFixed
- ColourBlue
- Included Components3/16 in x 10 ft Steel Cable, Winch, Pedestal Mount Base
- Power SourceManual
- MobilityStationary
- Overall Depth45.8 in
- Height Under Boom31.6 in
- Mast Diameter3.5 in
- Body MaterialSteel
- Mfr. Warranty Length90 day
- Maximum Lifting Capacity 400 lb
- Maximum Lifting Height 3 ft
- Boom Weight 95 lb
- Control Type Manual Handle
- Overall Weight 95 lb
- Swivel Angle 360 Degrees
- Overall Width 13.6 in
- Overall Height 46.1 in
- Overall Fixed Boom Length 39.8 in
- Max Extended Arm Load Capacity 400 lb
- Body Finish Painted
- Country of Origin United States
(subject to change)