!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DAVIT CRANE, STEEL, ELECTRIC, 2,000 LB MAX. LOAD CAPACITY, 4.3 FT TO 7.3 FT, PEDESTAL

DAVIT CRANE, STEEL, ELECTRIC, 2,000 LB MAX. LOAD CAPACITY, 4.3 FT TO 7.3 FT, PEDESTAL

VESTIL

DAVIT CRANE, STEEL, ELECTRIC, 2,000 LB MAX. LOAD CAPACITY, 4.3 FT TO 7.3 FT, PEDESTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DAVIT CRANE, STEEL, ELECTRIC, 2,000 LB MAX. LOAD CAPACITY, 4.3 FT TO 7.3 FT, PEDESTAL

DAVIT CRANE, STEEL, ELECTRIC, 2,000 LB MAX. LOAD CAPACITY, 4.3 FT TO 7.3 FT, PEDESTAL

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,317.89 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESWTJ20-4DC
  • Mfr. Model # WTJ-20-4-DC
  • UNSPSC # 24101652
  • CATALOGUE PAGE # 591
  • Shipping Weight 260.0 lbs

Product Details

Power lift jib crane is designed for material handling applications on docks, in warehouses or in truck beds. This intermittent unit uses crane feature rotation hand brakes that offer unlimited positioning. The mast mounts permanently. Boom adjusts in one (1) foot increments.

Technical Specs

  • ItemDavit Crane
  • Minimum Lifting Height4.3 ft
  • Boom Length AdjustabilityExpandable
  • Min. Adjustable Boom Length51.3 in
  • Boom Weight255 lb
  • Control TypeWired Control
  • Overall Weight255 lb
  • Swivel Angle360 Degrees
  • Overall Width13.5 in
  • Overall Height68.8 in
  • Mast Diameter4 in
  • Body MaterialSteel
  • Body FinishPowder Coated
  • StandardsANSI, OSHA
  • Maximum Lifting Capacity 2,000 lb
  • Maximum Lifting Height 7.3 ft
  • No. of Boom Length Positions 4
  • Max. Adjustable Boom Length 87.3 in
  • Colour Blue
  • Included Components Winch, 3/16 in x 46 ft Steel Cable, Controller, Pedestal Mount Base
  • Power Source Electric
  • Mobility Stationary
  • Overall Depth 63.8 in
  • Height Under Boom 59.5 in
  • Max Extended Arm Load Capacity 600 lb
  • Operating Voltage 12V DC
  • Mfr. Warranty Length 90 day
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list