!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JIB CRANE, STEEL, MANUAL, 1,000 LB MAX. LOAD CAPACITY, 0 IN TO 7.2 FT, 31 IN TO 52 IN

JIB CRANE, STEEL, MANUAL, 1,000 LB MAX. LOAD CAPACITY, 0 IN TO 7.2 FT, 31 IN TO 52 IN

VESTIL

JIB CRANE, STEEL, MANUAL, 1,000 LB MAX. LOAD CAPACITY, 0 IN TO 7.2 FT, 31 IN TO 52 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JIB CRANE, STEEL, MANUAL, 1,000 LB MAX. LOAD CAPACITY, 0 IN TO 7.2 FT, 31 IN TO 52 IN

JIB CRANE, STEEL, MANUAL, 1,000 LB MAX. LOAD CAPACITY, 0 IN TO 7.2 FT, 31 IN TO 52 IN

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,003.57 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESWTJ4G
  • Mfr. Model # WTJ-4-G
  • UNSPSC # 24101652
  • CATALOGUE PAGE # N/A
  • Shipping Weight 218.0 lbs

Product Details

This jib crane measures 32.9 inch width x 59.8 inch height x 11 inch depth and is grey with a galvanized finish/coating. It has a 90-day warranty and it is made out of steel. In addition, it has manual power, weighs 182 pounds.

Technical Specs

  • ItemJib Crane
  • Minimum Lifting Height0 in
  • Boom Length AdjustabilityExpandable
  • Min. Adjustable Boom Length31 in
  • Boom Weight150 lb
  • Control TypeManual Handle
  • Overall Weight182 lb
  • Swivel Angle360 Degrees
  • Overall Width32.9 in
  • Overall Height59.8 in
  • Mast Diameter3 in
  • Body MaterialSteel
  • Mfr. Warranty Length90 day
  • Maximum Lifting Capacity 1,000 lb
  • Maximum Lifting Height 7.2 ft
  • No. of Boom Length Positions 2
  • Max. Adjustable Boom Length 52 in
  • Colour Grey
  • Included Components 3/16 in x 32 ft Steel Cable, Chain Slot Lock, Lifting Hook, Pedestal Mount Base, Safety Latch Hook
  • Power Source Manual
  • Mobility Stationary
  • Overall Depth 11 in
  • Height Under Boom 48 in
  • Max Extended Arm Load Capacity 1,000 lb
  • Body Finish Galvanized
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list