!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DAVIT CRANE, 500 LBS LD CAP, DC, 360 DEGREE SWIVEL, SILVER, 27.5 X 42IN, 40 X 67IN, 4.00 IN DIA, STL

DAVIT CRANE, 500 LBS LD CAP, DC, 360 DEGREE SWIVEL, SILVER, 27.5 X 42IN, 40 X 67IN, 4.00 IN DIA, STL

OZ LIFTING PRODUCTS

DAVIT CRANE, 500 LBS LD CAP, DC, 360 DEGREE SWIVEL, SILVER, 27.5 X 42IN, 40 X 67IN, 4.00 IN DIA, STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DAVIT CRANE, 500 LBS LD CAP, DC, 360 DEGREE SWIVEL, SILVER, 27.5 X 42IN, 40 X 67IN, 4.00 IN DIA, STL

DAVIT CRANE, 500 LBS LD CAP, DC, 360 DEGREE SWIVEL, SILVER, 27.5 X 42IN, 40 X 67IN, 4.00 IN DIA, STL

OZ LIFTING PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,167.38 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OZLOZ500DAV-DCW
  • Mfr. Model # OZ500DAV-DCW
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.0 lbs

Product Details

This DC davit crane has a weight capacity of 500 pounds and has a 360-degree swivel. Its reach is 27.5 x 42 inches, the lift is 40 x 67 inches, and it has a mast diameter of 4.00 inches. It's silver, made of steel, and has a zinc-plated finish.

Technical Specs

  • ItemDavit Crane
  • Minimum Lifting Height3.8 ft
  • Boom Length AdjustabilityFixed
  • Min. Adjustable Boom Length27.5 in
  • Boom Weight27 lb
  • Compatible Base Manufacturer Part NumberOZPED3, OZSOC3, OZWALL3
  • Mast Weight23 lb
  • Power SourceElectric
  • Height Under Boom42 in
  • Mast Diameter3.05 in
  • Operating Voltage12V DC
  • StandardsRoHS Compliant
  • Maximum Lifting Capacity 500 lb
  • Maximum Lifting Height 5.6 ft
  • No. of Boom Length Positions 1
  • Max. Adjustable Boom Length 42 in
  • Colour Grey
  • Control Type Manual Handle
  • Overall Weight 50 lb
  • Swivel Angle 360 Degrees
  • Overall Fixed Boom Length 42 in
  • Body Material Steel
  • Body Finish Zinc-Plated
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories