!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DAVIT CRANE, COMPOSITE, MANUAL, 1,200 LB MAX. LOAD CAPACITY, 3.8 FT TO 6.2 FT

DAVIT CRANE, COMPOSITE, MANUAL, 1,200 LB MAX. LOAD CAPACITY, 3.8 FT TO 6.2 FT

OZ LIFTING PRODUCTS

DAVIT CRANE, COMPOSITE, MANUAL, 1,200 LB MAX. LOAD CAPACITY, 3.8 FT TO 6.2 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DAVIT CRANE, COMPOSITE, MANUAL, 1,200 LB MAX. LOAD CAPACITY, 3.8 FT TO 6.2 FT

DAVIT CRANE, COMPOSITE, MANUAL, 1,200 LB MAX. LOAD CAPACITY, 3.8 FT TO 6.2 FT

OZ LIFTING PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,424.31 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OZLOZCF1200DAV
  • Mfr. Model # OZCF1200DAV
  • UNSPSC # 24101600
  • CATALOGUE PAGE # 591
  • Shipping Weight 37.0 lbs

Product Details

This davit crane is black with a powder-coated, zinc-plated finish/coating. It is made out of aluminum, carbon fiber. In addition, it has manual power, weighs 37 pounds, plus it is corrosion-resistant.

Technical Specs

  • ItemDavit Crane
  • Minimum Lifting Height3.8 ft
  • Boom Length AdjustabilityFixed
  • Min. Adjustable Boom Length20 in
  • Boom Weight18 lb
  • Compatible Base Manufacturer Part NumberOZPED2, OZSOC2, OZWALL2
  • Included ComponentsDrill Adapter, Winch
  • Overall Weight37 lb
  • Swivel Angle360 Degrees
  • Overall Fixed Boom Length42 in
  • Body MaterialAluminum, Carbon Fiber
  • Resistance PropertiesCorrosion-Resistant
  • Maximum Lifting Capacity 1,200 lb
  • Maximum Lifting Height 6.2 ft
  • No. of Boom Length Positions 1
  • Max. Adjustable Boom Length 42 in
  • Colour Black
  • Control Type Manual Handle
  • Mast Weight 13 lb
  • Power Source Manual
  • Height Under Boom 42 in
  • Mast Diameter 3.05 in
  • Body Finish Powder Coated, Zinc-Plated
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list