!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Rough Opening Shape
Overall Height
For Nominal Duct Diameter
Flange Type
Frame Material
Blade Material
Number of Panels
Overall Length
Nameplate Voltage
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Control Dampers

Control dampers regulate airflow in specific sections of a ventilation system by opening and closing to block or allow airflow. Unlike balancing dampers, they are designed to be operated frequently and open and close fully. Some control dampers can be connected to a motor or actuator for remote activation.

https://catalogue.grainger.ca/?hybris=true

 43  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • SQUARE ALUMINUM MOTORIZED CONTROL DAMPER, 12 IN L, 27 IN H, 27 IN W, 1½ IN FLANGE W, ALUMINUM
  • Item # DTN3C315
  • Mfr. Model # 3C315
  • EHC: EHC :
  • Motorized damper, for fan diameter 24 inches, volts at 60 Hz 120/240 V, overall square 27 inches, required 25 inch frame opening, frame length 24 inches, motor bracket extension 6-7/8 inches, total opening 3.243 sq. ft., extruded aluminum frame and blades

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1859
  • DAYTON
  • SQUARE ALUMINUM MOTORIZED CONTROL DAMPER, 12 IN L, 19 IN H, 19 IN W, 1½ IN FLANGE W, ALUMINUM
  • Item # DTN4C560
  • Mfr. Model # 4C560
  • EHC: EHC :
  • Motorized damper, for fan diameter 16 inches, 60 Hz, 120/240 volts, overall square 19 inches, frame opening required 17 inches, frame length 16 inches, motor bracket extension 6-7/8 inches, total opening 1.386 inches, extruded aluminum.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1859
  • DAYTON
  • SQUARE ALUMINUM MOTORIZED CONTROL DAMPER, 12 IN L, 23 IN H, 23 IN W, 1½ IN FLANGE W, ALUMINUM
  • Item # DTN4C561
  • Mfr. Model # 4C561
  • EHC: EHC :
  • Motorized damper, for fan diameter 20 inches, 60 Hz, 120/240 volts, overall square 23 inches, frame opening required 21 inches, frame length 20 inches, motor bracket extension 6-7/8 inches, total opening 2.201 inches, extruded aluminum.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1859
  • DAYTON
  • SQUARE STEEL MOTORIZED CONTROL DAMPER, 12 IN L, 23 IN H, 23 IN W, 1½ IN FLANGE W, STEEL, SINGLE
  • Item # DTN3C726
  • Mfr. Model # 3C726
  • EHC: EHC :
  • Motorized damper, for fan diameter 20 in., volts at 60 Hz 120/240 V, overall square 23 in., required 21 inch frame opening, frame length 20 in., motor bracket extension 6-7/8 in., total opening 2.201 sq. ft., galvanized steel frame and blade, single panel

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1859
  • DAYTON
  • SQUARE MOTORIZED CONTROL DAMPER, 13¼ IN L, 33 IN H, 33 IN W, 1½ IN FLANGE W, STEEL
  • Item # DTN3C728
  • Mfr. Model # 3C728
  • EHC: EHC :
  • This GMD-SP series control damper includes motor, and is made of steel. It measures 33 inch width, 33 inch height, 13¼ inch length. This control damper has one phase, 50/60 Hz, and 33 inch diameter, and 3 Amps.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1859
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list