!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SQUARE ALUMINUM MOTORIZED CONTROL DAMPER, 13¼ IN L, 33 IN H, 33 IN W, 1½ IN FLANGE W, ALUMINUM

SQUARE ALUMINUM MOTORIZED CONTROL DAMPER, 13¼ IN L, 33 IN H, 33 IN W, 1½ IN FLANGE W, ALUMINUM

DAYTON

SQUARE ALUMINUM MOTORIZED CONTROL DAMPER, 13¼ IN L, 33 IN H, 33 IN W, 1½ IN FLANGE W, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUARE ALUMINUM MOTORIZED CONTROL DAMPER, 13¼ IN L, 33 IN H, 33 IN W, 1½ IN FLANGE W, ALUMINUM

SQUARE ALUMINUM MOTORIZED CONTROL DAMPER, 13¼ IN L, 33 IN H, 33 IN W, 1½ IN FLANGE W, ALUMINUM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $959.86 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DTN3C234
  • Mfr. Model # 3C234
  • UNSPSC # 40101504
  • CATALOGUE PAGE # 1859
  • Shipping Weight 32.0 lbs

Product Details

This AMD-SP series control damper includes motor, is made of aluminum, and it measures 33 inch width, 33 inch height, 13¼ inch length. This control damper has one phase, 50/60 Hz, and 33 inch diameter, and 3 Amps.

Technical Specs

  • ItemControl Damper
  • Number of Panels1
  • Overall Length13 1/4 in
  • For Duct ShapeSquare
  • Frame Material Thickness0.1 in
  • Maximum Air Pressure4 in wg
  • Rough Opening Length31 in
  • Damper TypeDynamic
  • Nameplate Voltage100/240V AC
  • Closure Pressure Rating4 in wc
  • Closure Velocity Rating3,500 fpm
  • CounterbalancedNot Counterbalanced
  • Mounting PositionHorizontal, Vertical
  • Pressure Drop @ 1000 fpm (AMCA 5.2)0.17 in wg
  • Frame Less Flange30 sq in
  • Jamb Seal MaterialStainless Steel
  • StandardsNEC, OSHA
  • Maximum Temperature Rating122 Degrees F
  • Full Load Current3 A
  • Bushing MaterialNylon
  • Damper FinishMill Finish
  • Frame MaterialAluminum
  • Frequency50/60 Hz
  • Damper Application Motorized
  • Overall Height 33 in
  • Rough Opening Shape Square
  • Overall Width 33 in
  • Blade Material Aluminum
  • Overall Diameter 33 in
  • Rough Opening Width 31 in
  • Maximum Air Velocity 3,500 fpm
  • Rough Opening Diameter 31 in
  • Blade Orientation Parallel Blades
  • Blade Type Flat Blade
  • Free Area 5.7 sq ft
  • Switch Action Normally Open
  • Flange Type Reversed Flange
  • Flange Width 1 1/2 in
  • Airflow Direction Horizontal, Vertical
  • Phase 1
  • Includes Motor Motor Included
  • Axle Material Aluminum
  • Blade Material Thickness 0.1 in
  • Series AMD-SP
  • Motor Bracket Extension 10 1/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list