!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SS MOTORIZED VENT DAMPER,8.1X12.9X8.1 IN, FOR 8 IN DIA, 8⅛ IN L, 12⅞ IN H, 8⅛ IN W, 24 V AC

SS MOTORIZED VENT DAMPER,8.1X12.9X8.1 IN, FOR 8 IN DIA, 8⅛ IN L, 12⅞ IN H, 8⅛ IN W, 24 V AC

FIELD CONTROLS

SS MOTORIZED VENT DAMPER,8.1X12.9X8.1 IN, FOR 8 IN DIA, 8⅛ IN L, 12⅞ IN H, 8⅛ IN W, 24 V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SS MOTORIZED VENT DAMPER,8.1X12.9X8.1 IN, FOR 8 IN DIA, 8⅛ IN L, 12⅞ IN H, 8⅛ IN W, 24 V AC

SS MOTORIZED VENT DAMPER,8.1X12.9X8.1 IN, FOR 8 IN DIA, 8⅛ IN L, 12⅞ IN H, 8⅛ IN W, 24 V AC

FIELD CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $448.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45DX57
  • Mfr. Model # GVD-8PL
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.37 lbs

Product Details

This GVD series vent damper is made of stainless steel. It measures 8⅛ inch width, 12⅞ inch height, 8⅛ inch length. This vent damper has 60 Hz, and 8 inch diameter.

Technical Specs

  • ItemVent Damper
  • Damper ApplicationVent
  • Overall Length8 1/8 in
  • Frame Material Thickness0.024 in
  • Overall Diameter8 in
  • Nameplate Voltage24V DC
  • Switch ActionNormally Open
  • Blade Seal MaterialStainless Steel
  • Includes MotorMotor Included
  • SeriesGVD
  • Frequency60 Hz
  • For Nominal Duct Diameter 8 in
  • Overall Height 12 7/8 in
  • Overall Width 8 1/8 in
  • Blade Material Stainless Steel
  • Damper Type Dynamic
  • Blade Type Flat Blade
  • Airflow Direction Vertical
  • Maximum Temperature Rating 221 Degrees F
  • Blade Material Thickness 18 ga
  • Frame Material Stainless Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list