!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SQUARE STEEL MOTORIZED CONTROL DAMPER, 12 IN L, 15 IN H, 15 IN W, 1½ IN FLANGE W, STEEL

SQUARE STEEL MOTORIZED CONTROL DAMPER, 12 IN L, 15 IN H, 15 IN W, 1½ IN FLANGE W, STEEL

DAYTON

SQUARE STEEL MOTORIZED CONTROL DAMPER, 12 IN L, 15 IN H, 15 IN W, 1½ IN FLANGE W, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUARE STEEL MOTORIZED CONTROL DAMPER, 12 IN L, 15 IN H, 15 IN W, 1½ IN FLANGE W, STEEL

SQUARE STEEL MOTORIZED CONTROL DAMPER, 12 IN L, 15 IN H, 15 IN W, 1½ IN FLANGE W, STEEL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $321.40 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3HHP3
  • Mfr. Model # 3HHP3
  • UNSPSC # 40101504
  • CATALOGUE PAGE # 1859
  • Shipping Weight 13.56 lbs

Product Details

This GMD-SP series control damper is made of steel. It measures 15 inch width, 15 inch height, 12 inch length. This control damper has one phase, 50/60 Hz, and 15 inch diameter, and 3 Amps.

Technical Specs

  • ItemControl Damper
  • Number of Panels1
  • Overall Length12 in
  • For Duct ShapeSquare
  • Frame Material Thickness14 ga
  • Maximum Air Pressure4 in wg
  • Rough Opening Length13 in
  • Damper TypeDynamic
  • Nameplate Voltage100/240V AC
  • Closure Pressure Rating4 in wc
  • Closure Velocity Rating3,500 fpm
  • CounterbalancedNot Counterbalanced
  • Mounting PositionHorizontal, Vertical
  • Pressure Drop @ 1000 fpm (AMCA 5.2)0.18 in wg
  • Frame Less Flange12 sq in
  • Jamb Seal MaterialStainless Steel
  • StandardsNEC, OSHA
  • Maximum Temperature Rating122 Degrees F
  • Includes MotorMotor Included
  • Axle MaterialPlated Steel
  • Blade Material Thickness16 ga
  • SeriesGMD-SP
  • Motor Bracket Extension6 7/8 in
  • Damper Application Motorized
  • Overall Height 15 in
  • Rough Opening Shape Square
  • Overall Width 15 in
  • Blade Material Galvanized Steel
  • Overall Diameter 15 in
  • Rough Opening Width 13 in
  • Maximum Air Velocity 3,500 fpm
  • Rough Opening Diameter 13 in
  • Blade Orientation Parallel Blades
  • Blade Type Flat Blade
  • Free Area 0.8 sq ft
  • Switch Action Normally Open
  • Flange Type Reversed Flange
  • Flange Width 1 1/2 in
  • Airflow Direction Horizontal, Vertical
  • Phase 1
  • Electrical Connection Hardwired
  • Full Load Current 3 A
  • Bushing Material Brass
  • Damper Finish Plain
  • Frame Material Steel
  • Frequency 50/60 Hz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list