SQUARE STEEL MOTORIZED CONTROL DAMPER, 12 IN L, 23 IN H, 23 IN W, 1½ IN FLANGE W, STEEL, SINGLE
SQUARE STEEL MOTORIZED CONTROL DAMPER, 12 IN L, 23 IN H, 23 IN W, 1½ IN FLANGE W, STEEL, SINGLE
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Motorized damper, for fan diameter 20 in., volts at 60 Hz 120/240 V, overall square 23 in., required 21 inch frame opening, frame length 20 in., motor bracket extension 6-7/8 in., total opening 2.201 sq. ft., galvanized steel frame and blade, single panel
Technical Specs
- ItemControl Damper
- Number of Panels1
- Overall Length12 in
- For Duct ShapeSquare
- Frame Material Thickness14 ga
- Maximum Air Pressure4 in wg
- Rough Opening Length21 in
- Damper TypeDynamic
- Nameplate Voltage100/240V AC
- Closure Pressure Rating4 in wc
- Closure Velocity Rating3,500 fpm
- CounterbalancedNot Counterbalanced
- Mounting PositionHorizontal, Vertical
- Pressure Drop @ 1000 fpm (AMCA 5.2)0.13 in wg
- Frame Less Flange20 sq in
- Jamb Seal MaterialStainless Steel
- StandardsNEC, OSHA
- Maximum Temperature Rating122 Degrees F
- Full Load Current3 A
- Bushing MaterialBrass
- Damper FinishPlain
- Frame MaterialSteel
- Frequency50/60 Hz
- Damper Application Motorized
- Overall Height 23 in
- Rough Opening Shape Square
- Overall Width 23 in
- Blade Material Galvanized Steel
- Overall Diameter 23 in
- Rough Opening Width 21 in
- Maximum Air Velocity 3,500 fpm
- Rough Opening Diameter 21 in
- Blade Orientation Parallel Blades
- Blade Type Flat Blade
- Free Area 2.1 sq ft
- Switch Action Normally Open
- Flange Type Reversed Flange
- Flange Width 1 1/2 in
- Airflow Direction Horizontal, Vertical
- Phase 1
- Includes Motor Motor Included
- Axle Material Plated Steel
- Blade Material Thickness 16 ga
- Series GMD-SP
- Motor Bracket Extension 6 7/8 in
- Country of Origin United States
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$587.46
/ EACH
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$486.57
/ EACH