SQUARE ALUMINUM MOTORIZED CONTROL DAMPER, 12 IN L, 19 IN H, 19 IN W, 1½ IN FLANGE W, ALUMINUM
SQUARE ALUMINUM MOTORIZED CONTROL DAMPER, 12 IN L, 19 IN H, 19 IN W, 1½ IN FLANGE W, ALUMINUM
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Pivoter : de haut en bas et de côte à côte en utilisant la flèche de la souris.
Agrandir : double-cliquez l’image.
Réduire / Réinitialiser : agrandissez l’image au complet et double-cliquez.
Survolez l’image pour l’agrandir.
360°
Informations sur le produit
Motorized damper, for fan diameter 16 inches, 60 Hz, 120/240 volts, overall square 19 inches, frame opening required 17 inches, frame length 16 inches, motor bracket extension 6-7/8 inches, total opening 1.386 inches, extruded aluminum.
Spécifications techniques
Item Control Damper
Number of Panels 1
Overall Length 12 in
For Duct Shape Square
Frame Material Thickness 0.1 in
Maximum Air Pressure 4 in wg
Rough Opening Length 17 in
Damper Type Dynamic
Nameplate Voltage 100/240V AC
Closure Pressure Rating 4 in wc
Closure Velocity Rating 3,500 fpm
Counterbalanced Not Counterbalanced
Mounting Position Horizontal, Vertical
Pressure Drop @ 1000 fpm (AMCA 5.2) 0.18 in wg
Frame Less Flange 16 sq in
Jamb Seal Material Stainless Steel
Standards NEC, OSHA
Maximum Temperature Rating 122 Degrees F
Includes Motor Motor Included
Axle Material Aluminum
Blade Material Thickness 0.1 in
Series AMD-SP
Motor Bracket Extension 6 7/8 in
Damper Application Motorized
Overall Height 19 in
Rough Opening Shape Square
Overall Width 19 in
Blade Material Aluminum
Overall Diameter 19 in
Rough Opening Width 17 in
Maximum Air Velocity 3,500 fpm
Rough Opening Diameter 17 in
Blade Orientation Parallel Blades
Blade Type Flat Blade
Free Area 1.7 sq ft
Switch Action Normally Open
Flange Type Reversed Flange
Flange Width 1 1/2 in
Airflow Direction Horizontal, Vertical
Phase 1
Electrical Connection Hardwired
Full Load Current 3 A
Bushing Material Nylon
Damper Finish Mill Finish
Frame Material Aluminum
Frequency 50/60 Hz
Pays d’origine United States
(sous réserve de modification)