!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Series
Welding Processes
Phase
Polarity
Input Voltage
TIG Welding Maximum Output Current
TIG Welding Output @ Duty Cycle
Welding Mode
Plug Type
Includes
Remote Connection Type
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

TIG Welders

TIG (tungsten inert gas) welders supply power to compatible TIG torches to create an arc between a tungsten electrode held in the torches and a metal workpiece. The arc melts and fuses the workpiece material to form a weld. The maximum amperage rating of the welder should be less than the maximum amperage rating for the torch. Also known as gas tungsten arc welding (GTAW), TIG welding creates clean, precise welds on a wide range of materials. It is ideal for welding thin materials and surfaces that will be visible.

https://catalogue.grainger.ca/?hybris=true

83 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MAXWELD
  • 17 SERIES FLEX TORCH HEAD BODY, 150 A, FLEX HEAD
  • Item # LENMW17F
  • Mfr. Model # MW17F
  • EHC: EHC :
  • This 17 flex head torch body includes flex head. In addition, it is designed for applications including air cooled TIG torch. Replacement flexible torch body 150 amp, 17 series TIG torch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILLER
  • WIRELESS TIG FOOT CONTROL, 90 FT OP RANGE, 14-PINS RECEIVER
  • Item # MLW301580
  • Mfr. Model # 301580
  • EHC: EHC :
  • This wireless TIG foot control includes 14-pin receiver, wireless foot control. Plus, it is compatible with Big Blue 400 PipePro, Big Blue 400 Pro, Big Blue 450 Duo CST, Big Blue 500 Pro, Big Blue 600 Air Pak, Big Blue 600 Pro, Big Blue 800 Duo Pro, Big Blue and more, 907477, 907514, 907514007, 907537, 907549, 907549001, 907549003, 907550, 907551, 907552001, 907596, 907685, 907685002, 907686, 907686002, 907703, 9077 and more under the Miller brand. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILLER
  • TIG REMOTE FINGER CONTROL, 26½ FOOT CABLE LENGTH, ROTARY NORTH-SOUTH
  • Item # MLW043-688
  • Mfr. Model # 043688
  • EHC: EHC :
  • This TIG remote finger control includes 26½ foot cord, plug. Plus, it is compatible with Dynasty 210, Dynasty 210 DX, Dynasty 280, Dynasty 280 DX, Dynasty 400, Dynasty 800, Maxstar 210, Maxstar 210 DX, Maxstar 280, Maxstar 280 DX, Maxstar and more, 907514, 907537, 907538, 907539, 907550, 907551, 907552, 907553, 907596, 907683, 907684, 907685, 907685002, 907686, 907686002, 907716, 907717, 907718, and more under the Miller brand. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILLER
  • TIG WELDER, MAXSTAR 161 STL, DC, STICK/TIG PACK, 160 A
  • Item # MLW907710001
  • Mfr. Model # 907710001
  • EHC: EHC :
  • This Maxstar 161 STL TIG welder is model 907710001 and features auto line power management technology, fan-on-demand, hot Start, single amperage range, thermal overload protection and includes 10 foot work clamp with 25 mm dinse-style connector, 12½ foot Weldcraft A-150 TIG torch, 13 foot stick electrode holder and more. In addition, it's for use with: stainless steel/steel and for aerospace, aluminum ship repair, anodized aluminum fabrication, heavy/precision fabrication, pipe/tube fabrication

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1447
  • WELDCRAFT
  • TORCH BODY, TIG, HANDLE, POWER CABLE, LONG BACK CAP
  • Item # WDCWP26F
  • Mfr. Model # WP-26F
  • EHC: EHC :
  • WP-26 air-cooled torch body with flex head. Head angle: 70 Degrees . Maximum capacity: 200 amps. Torch length: 8-1/2 inch. WELDCRAFT's innovative WP silicone rubber insulated TIG welding torches have become the recognized world leader for quality, durability and value.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1449
  • MAXWELD
  • 26 SERIES FLEX TORCH HEAD BODY, 200 A, FLEX HEAD, VALVE
  • Item # LENMW26FV
  • Mfr. Model # MW26FV
  • EHC: EHC :
  • This 26 flex head torch body includes flex head, valve. In addition, it is designed for applications including air cooled TIG torch. Replacement rigid torch body, with gas valve, 26 series TIG torch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILLER
  • TIG WELDER, SYNCROWAVE 210, AC/DC, STICK/TIG PACK WITH FOOT CONTROL, 150 A/210 A
  • Item # MLW907596
  • Mfr. Model # 907596
  • EHC: EHC :
  • This Syncrowave 210 TIG welder is model 907596 and features 6010 stick electrode capability, built-in running gear, dual front handles, EZ-access consumable compartment, EZ-change low cylinder rack, fan and more and includes 12 foot stick electrode holder with dinse-style connector, factory-installed running gear with EZ-change low cylinder rack, flow gauge regulator and more. It has a depth of 43 inch, a width of 18½ inches, a height of 31½ inch, and weighs 133½ pounds.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILLER
  • TIG/STICK WELDER, MAXSTAR 161 STL, DC, STICK PACK, 160 A, 120/240VAC
  • Item # MLW907710
  • Mfr. Model # 907710
  • EHC: EHC :
  • This Maxstar 161 STL TIG welder is model 907710 and features auto line power management technology, fan-on-demand, hot Start, single amperage range, thermal overload protection and includes 10 foot work clamp with 25 mm dinse-style connector, 13 foot stick electrode holder with 25 mm dinse-style connector. In addition, it is for use with: stainless steel, steel and for dairy industry, experimental aircraft, food/beverage industry, and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1447
  • MILLER
  • TIG WELDER, MAXSTAR 161 STH, DC, STICK/TIG PACK WITH FINGERTIP CONTROL, 160 A
  • Item # MLW907711001
  • Mfr. Model # 907711001
  • EHC: EHC :
  • This Maxstar 161 STH TIG welder is model 907711001 and features auto line power management technology, fan-on-demand, hot Start, single amperage range, thermal overload protection and includes 10 foot work clamp with 25 mm dinse-style connector, 12½ foot Weldcraft A-150 TIG torch with 25 mm. dinse-style connector, and more. In addition, it is for use with: stainless steel, steel up to 3/16 inch thick and for automotive/motorsports, general fabrication, home/shop, vocational schools.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1447
  • MAXWELD
  • 26 SERIES TORCH PACKAGE, 200 A, RUBBER POWER CABLE, 25 FT CORD
  • Item # LENMW26V25R
  • Mfr. Model # 26V-25-R
  • EHC: EHC :
  • This 26 torch package includes rubber power cable, torch package. In addition, it is designed for applications including air cooled TIG torch. 200 amp 26 series air cooled TIG torches will accept tungsten 0.020 inch to 5/32 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAXWELD
  • 18 SERIES TORCH BODY, 350 A, W/C
  • Item # LENMW18
  • Mfr. Model # MW18
  • EHC: EHC :
  • This 18 torch body is designed for applications including water cooled TIG torch. Replacement torch body for 18 series water cooled TIG torch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAXWELD
  • 26 SERIES FLEX TORCH HEAD BODY, 200 A, FLEX HEAD
  • Item # LENMW26F
  • Mfr. Model # MW26F
  • EHC: EHC :
  • This 26 flex head torch body includes flex head. In addition, it is designed for applications including air cooled TIG torch. Replacement torch body for 26 Sierras flexible TIG torch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list