!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRELESS TIG FOOT CONTROL, 90 FT OP RANGE, 14-PINS RECEIVER

WIRELESS TIG FOOT CONTROL, 90 FT OP RANGE, 14-PINS RECEIVER

MILLER

WIRELESS TIG FOOT CONTROL, 90 FT OP RANGE, 14-PINS RECEIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRELESS TIG FOOT CONTROL, 90 FT OP RANGE, 14-PINS RECEIVER

WIRELESS TIG FOOT CONTROL, 90 FT OP RANGE, 14-PINS RECEIVER

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,593.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW301580
  • Mfr. Model # 301580
  • UNSPSC # 23171519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Product Details

This wireless TIG foot control includes 14-pin receiver, wireless foot control. Plus, it is compatible with Big Blue 400 PipePro, Big Blue 400 Pro, Big Blue 450 Duo CST, Big Blue 500 Pro, Big Blue 600 Air Pak, Big Blue 600 Pro, Big Blue 800 Duo Pro, Big Blue and more, 907477, 907514, 907514007, 907537, 907549, 907549001, 907549003, 907550, 907551, 907552001, 907596, 907685, 907685002, 907686, 907686002, 907703, 9077 and more under the Miller brand. It can be used for TIG welding.

Technical Specs

  • ItemWireless TIG Foot Control
  • Compatible with BrandMiller
  • ColourBlack
  • Enhanced ProcessPulsed TIG (GTAW-P)
  • Connection TypeWireless
  • Operating Range90 ft
  • Plug Type14-Pin
  • Compatible with Model 907477, 907514, 907514007, 907537, 907549, 907549001, 907549003, 907550, 907551, 907552001, 907596, 907685, 907685002, 907686, 907686002, 907703, 907703001, 907716, 907717, 907718, 907719, 907728, 907732, 907732001, 907733, 907733001, 907736, 907736001, 907737, 907737001, 907750, 907751, 907752, 907757, 907774, 907774001, 907775, 907775001, 907778, 907778001, 907782, 907797, 907797001, 907797002, 907798, 907798001, 907798002, 907798004, 907799, 907799001, 951684, 951692, 951693, 951694, 951695, 951696, 951697, 951757, 951767, 951768, 951796, 951797, 951798, 951799, 951829, 951830
  • Welding Processes TIG
  • Compatible with Manufacturer Part Number 300507, 300688, 300749
  • Compatible with Series Big Blue 400 PipePro, Big Blue 400 Pro, Big Blue 450 Duo CST, Big Blue 500 Pro, Big Blue 600 Air Pak, Big Blue 600 Pro, Big Blue 800 Duo Pro, Big Blue 800 Duo Pro Air Pak, Dynasty 210, Dynasty 210 DX, Dynasty 280, Dynasty 280 DX, Dynasty 400, Dynasty 800, Maxstar 210, Maxstar 210 DX, Maxstar 400, Maxstar 800, Multimatic 200, Multimatic 215, Multimatic 220 AC/DC, Multimatic 255, Syncrowave 210, Syncrowave 300, Trailblazer 275, Trailblazer 302 Air Pak, Trailblazer 325, Trailblazer 325 Diesel, XMT 350, XMT 450
  • Control Type Foot Control
  • Power Supply (3) AA Batteries
  • Includes 14-Pin Receiver, Wireless Foot Control
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list