!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TIG WELDER, SYNCROWAVE 210, AC/DC, STICK/TIG PACK WITH FOOT CONTROL, 150 A/210 A

TIG WELDER, SYNCROWAVE 210, AC/DC, STICK/TIG PACK WITH FOOT CONTROL, 150 A/210 A

MILLER

TIG WELDER, SYNCROWAVE 210, AC/DC, STICK/TIG PACK WITH FOOT CONTROL, 150 A/210 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIG WELDER, SYNCROWAVE 210, AC/DC, STICK/TIG PACK WITH FOOT CONTROL, 150 A/210 A

TIG WELDER, SYNCROWAVE 210, AC/DC, STICK/TIG PACK WITH FOOT CONTROL, 150 A/210 A

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,958.78 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907596
  • Mfr. Model # 907596
  • UNSPSC # 23271407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 135.0 lbs

Product Details

This Syncrowave 210 TIG welder is model 907596 and features 6010 stick electrode capability, built-in running gear, dual front handles, EZ-access consumable compartment, EZ-change low cylinder rack, fan and more and includes 12 foot stick electrode holder with dinse-style connector, factory-installed running gear with EZ-change low cylinder rack, flow gauge regulator and more. It has a depth of 43 inch, a width of 18½ inches, a height of 31½ inch, and weighs 133½ pounds.

Technical Specs

  • ItemTIG Welder
  • For Maximum Material Thickness1/4 in (Aluminum), 1/4 in (Steel)
  • Input Frequency50/60 Hz
  • PhaseSingle-Phase
  • SeriesSyncrowave 210
  • Stick Welding Minimum Output Current20 A
  • TIG Welding Maximum Output Current210 A
  • TIG Welding Output @ Duty Cycle114 A @ 14.6V, 60%, 125 A @ 15V, 60%, 90 A @ 13.6V, 60%, 95 A @ 13.8V, 60%
  • Amperage Range5 to 210 A
  • ColourBlue
  • Includes12 ft Stick Electrode Holder with Dinse-style connector, Factory-installed running gear with EZ-Change low cylinder rack, Flow gauge regulator with hose, RFCS-14 HD remote foot control with 20 ft cord (194744), Weldcraft A-150 (WP-17) 12.5 ft TIG torch with Dinse-style connector, Work clamp with 12 ft cable and Dinse-style connector
  • Model907596
  • Overall Depth43 in
  • Overall Width18 1/2 in
  • Power Cord IncludedYes
  • Pulse Frequency0.1 to 150 pulses/second
  • Remote Connection Type14-Pin
  • TIG Arc Start FeatureHigh Frequency Start
  • Welding ModeCC
  • For Material Type Aluminum, Stainless Steel, Steel
  • For Minimum Material Thickness 0.020 in (Aluminum), 0.020 in (Steel)
  • Max. Input Current 20.5 A @ 115V
  • Polarity AC, DC
  • Stick Welding Maximum Output Current 150 A
  • Stick Welding Output @ Duty Cycle 70 A @ 22.8 V, 60%, 90 A @ 23.6 V, 60%
  • TIG Welding Minimum Output Current 5 A
  • Welding Processes Stick, TIG
  • Application Automotive Repair, Fabrication, Light Manufacturing, Maintenance/Repair Operations, Vocational Training
  • Features 6010 Stick Electrode Capability, Built-In Running Gear, Dual Front Handles, EZ-Access(TM) Consumable Compartment, EZ-Change(TM) Low Cylinder Rack, Fan-on-Demand(TM), Integrated Storage Compartment, Low Power Draw, Parameter Chart
  • Input Voltage 110/115/120V AC, 208V AC, 220/230/240V AC
  • Open Circuit Voltage 47V DC
  • Overall Height 31.5 in
  • Plug Type 5-15P, 6-50P
  • Power Cord Length 10 ft
  • Remote Control Foot Control Included
  • Standards CSA, ISO
  • Weight 133.5 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list