This Maxstar 161 STL TIG welder is model 907710001 and features auto line power management technology, fan-on-demand, hot Start, single amperage range, thermal overload protection and includes 10 foot work clamp with 25 mm dinse-style connector, 12½ foot Weldcraft A-150 TIG torch, 13 foot stick electrode holder and more. In addition, it's for use with: stainless steel/steel and for aerospace, aluminum ship repair, anodized aluminum fabrication, heavy/precision fabrication, pipe/tube fabrication
Technical Specs
ItemTIG Welder
For Maximum Material Thickness3/16 in (Steel)
Input Frequency50/60 Hz
PhaseSingle-Phase
SeriesMaxstar 161 STL
Stick Welding Minimum Output Current20 A
TIG Welding Maximum Output Current160 A
TIG Welding Output @ Duty Cycle110 A @ 14.4V DC, 100%, 130 A @ 15.2V DC, 30%, 160 A @ 16.4V DC, 20%, 90 A @ 13.6V DC, 100%
Amperage Range5 to 160 A
ColourBlue
Includes10 ft (3 m) work clamp with 25 mm Dinse-style connector, 12.5 ft (3.8 m) Weldcraft A-150 TIG torch, 13 ft (4 m) stick electrode holder with 25 mm Dinse-style connector, AK2C accessory kit, Protective Miller(R) X-Case (301429), Regulator/flow gauge and gas hose
Model907710001
Overall Depth13.5 in
Overall Width5.61 in
Power Cord IncludedYes
Remote ControlRemote Control Not Included
StandardsCSA, ISO
Weight13 lb
For Material TypeStainless Steel, Steel
For Minimum Material Thickness0.020 in (Steel)
Max. Input Current23.16 A @ 120V (Single-Phase)
PolarityDC
Stick Welding Maximum Output Current160 A
Stick Welding Output @ Duty Cycle110 A @ 24.4 VDC, 100%, 160 A @ 26.4 VDC, 20%, 60 A @ 22.4 VDC, 100%, 90 A @ 23.6 VDC, 30%
TIG Welding Minimum Output Current5 A
Welding ProcessesStick, TIG
ApplicationAerospace, Aluminum Ship Repair, Anodized Aluminum Fabrication, Heavy Fabrication, Pipe and Tube Fabrication, Precision Fabrication
FeaturesAuto Line Power Management Technology, Fan-On-Demand(TM), Hot Start(TM), Single Amperage Range, Thermal Overload Protection
Input Voltage110/115/120V AC, 220/230/240V AC
Open Circuit Voltage48V DC
Overall Height10.3 in
Plug Type5-15P
Power Cord Length6 1/2 ft
Remote Connection Type6-Pin
TIG Arc Start FeatureLift Arc Start
Welding ModeCC
Country of OriginUnited States
(subject to change)