!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TIG/STICK WELDER, MAXSTAR 161 STL, DC, STICK PACK, 160 A, 120/240VAC

TIG/STICK WELDER, MAXSTAR 161 STL, DC, STICK PACK, 160 A, 120/240VAC

MILLER

TIG/STICK WELDER, MAXSTAR 161 STL, DC, STICK PACK, 160 A, 120/240VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIG/STICK WELDER, MAXSTAR 161 STL, DC, STICK PACK, 160 A, 120/240VAC

TIG/STICK WELDER, MAXSTAR 161 STL, DC, STICK PACK, 160 A, 120/240VAC

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,758.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907710
  • Mfr. Model # 907710
  • UNSPSC # 23271424
  • CATALOGUE PAGE # 1447
  • Shipping Weight 25.0 lbs

Product Details

This Maxstar 161 STL TIG welder is model 907710 and features auto line power management technology, fan-on-demand, hot Start, single amperage range, thermal overload protection and includes 10 foot work clamp with 25 mm dinse-style connector, 13 foot stick electrode holder with 25 mm dinse-style connector. In addition, it is for use with: stainless steel, steel and for dairy industry, experimental aircraft, food/beverage industry, and more.

Technical Specs

  • ItemTIG Welder
  • For Maximum Material Thickness3/16 in (Steel)
  • Input Frequency50/60 Hz
  • PhaseSingle-Phase
  • SeriesMaxstar 161 STL
  • Stick Welding Minimum Output Current20 A
  • TIG Welding Maximum Output Current160 A
  • TIG Welding Output @ Duty Cycle110 A @ 14.4V DC, 100%, 130 A @ 15.2V DC, 30%, 160 A @ 16.4V DC, 20%, 90 A @ 13.6V DC, 100%
  • Amperage Range5 to 160 A
  • ColourBlue
  • Includes10 ft (3 m) work clamp with 25 mm Dinse-style connector, 13 ft (4 m) stick electrode holder with 25 mm Dinse-style connector
  • Model907710
  • Overall Depth13.5 in
  • Overall Width5.61 in
  • Power Cord IncludedYes
  • Remote ControlRemote Control Not Included
  • StandardsCSA, ISO
  • Weight13 lb
  • For Material Type Stainless Steel, Steel
  • For Minimum Material Thickness 0.020 in (Steel)
  • Max. Input Current 23.16 A @ 120V (Single-Phase)
  • Polarity DC
  • Stick Welding Maximum Output Current 160 A
  • Stick Welding Output @ Duty Cycle 110 A @ 24.4 VDC, 100%, 160 A @ 26.4 VDC, 20%, 60 A @ 22.4 VDC, 100%, 90 A @ 23.6 VDC, 30%
  • TIG Welding Minimum Output Current 5 A
  • Welding Processes Stick, TIG
  • Application Dairy Industry, Experimental Aircraft, Food/Beverage Industry, Maintenance Repair, Process Pipe, Restaurant/Kitchen Repair, Shipboard Installation/Repair
  • Features Auto Line Power Management Technology, Fan-On-Demand(TM), Hot Start(TM), Single Amperage Range, Thermal Overload Protection
  • Input Voltage 110/115/120V AC, 220/230/240V AC
  • Open Circuit Voltage 48V DC
  • Overall Height 10.3 in
  • Plug Type 5-15P
  • Power Cord Length 6 1/2 ft
  • Remote Connection Type 6-Pin
  • TIG Arc Start Feature Lift Arc Start
  • Welding Mode CC
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list