!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TIG REMOTE FINGER CONTROL, 26½ FOOT CABLE LENGTH, ROTARY NORTH-SOUTH

TIG REMOTE FINGER CONTROL, 26½ FOOT CABLE LENGTH, ROTARY NORTH-SOUTH

MILLER

TIG REMOTE FINGER CONTROL, 26½ FOOT CABLE LENGTH, ROTARY NORTH-SOUTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIG REMOTE FINGER CONTROL, 26½ FOOT CABLE LENGTH, ROTARY NORTH-SOUTH

TIG REMOTE FINGER CONTROL, 26½ FOOT CABLE LENGTH, ROTARY NORTH-SOUTH

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $858.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW043-688
  • Mfr. Model # 043688
  • UNSPSC # 23171519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Product Details

This TIG remote finger control includes 26½ foot cord, plug. Plus, it is compatible with Dynasty 210, Dynasty 210 DX, Dynasty 280, Dynasty 280 DX, Dynasty 400, Dynasty 800, Maxstar 210, Maxstar 210 DX, Maxstar 280, Maxstar 280 DX, Maxstar and more, 907514, 907537, 907538, 907539, 907550, 907551, 907552, 907553, 907596, 907683, 907684, 907685, 907685002, 907686, 907686002, 907716, 907717, 907718, and more under the Miller brand. It can be used for TIG welding.

Technical Specs

  • ItemTIG Remote Finger Control
  • Compatible with BrandMiller
  • Attachment TypeHook-and-Loop
  • Compatible with SeriesDynasty 210, Dynasty 210 DX, Dynasty 280, Dynasty 280 DX, Dynasty 400, Dynasty 800, Maxstar 210, Maxstar 210 DX, Maxstar 280, Maxstar 280 DX, Maxstar 400, Maxstar 800, Multimatic 220 AC/DC, Syncrowave 210, Syncrowave 300
  • Control TypeFingertip Control
  • Fingertip Switch TypeRotary North-South
  • Includes26.5 ft Cord, Plug
  • Compatible with Model 907514, 907537, 907538, 907539, 907550, 907551, 907552, 907553, 907596, 907683, 907684, 907685, 907685002, 907686, 907686002, 907716, 907717, 907718, 907719, 907757, 907782, 951684, 951692, 951693, 951694, 951695, 951696, 951697, 951829, 951830
  • Welding Processes TIG
  • Colour Black
  • Connection Type Wired
  • Cable Length 26 1/2 ft
  • Plug Type 14-Pin
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list