!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Instrument Safety Rating
Hand Held Voltage
Hands Free Voltage
Item
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Test Clips and Probes

https://catalogue.grainger.ca/?hybris=true

43 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • TEST CLIP KIT ALLIGATOR
  • Item # GGE4WRA8
  • Mfr. Model # 4WRA8
  • EHC: EHC :
  • Test Clip Kit, Alligator, 4 mm Banana Socket, Color Black & Red, Length 2.48 In, Ratings 1000 V, 10 A, Insulation Type Double Insulation, Safety Rating CAT III 1000V, Jaw Material Nickel Plated Steel, Opening Size 7.88 mm, General Purpose

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FLUKE
  • TEST PROBE SLIM-REACH FLAT BLADE
  • Item # FETTP1
  • Mfr. Model # TP1
  • EHC: EHC :
  • Test probe, slim reach for probing closely spaced or recessed points, flat blade for electrical wall sockets.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 160
  • APPROVED VENDOR
  • MODULAR TEST CLIP KIT ALLIGATOR LGE
  • Item # GGE4WRC3
  • Mfr. Model # 4WRC3
  • EHC: EHC :
  • Modular Test Clip Kit, Alligator, Large, 2 mm Pin and 4 mm Banana Socket, Color Black & Red, Length 4.2 In, Ratings 1000 V, 19 A, Insulation Type Double Insulation, Safety Rating CAT III 1000V, CAT IV 600V, Jaw Material Double Light Iron, Opening Size 1.6 mm, General Purpose

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TEST CLIP KIT MODULAR ALLIGATOR MED
  • Item # GGE4WRA4
  • Mfr. Model # 4WRA4
  • EHC: EHC :
  • Modular Test Clip Kit, Alligator, Medium, Safety Sheathed 4 mm Banana Jack, Color Black & Red, Length 2.3 In, Ratings 300 VRMS, 5 A, Insulation Type Double Insulation, Safety Rating CAT II 300V, Jaw Material Nickel Plated Steel, Opening Size 7.62 mm, General Purpose

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • MODULAR TEST CLIPS,ALLIGATOR,LARGE
  • Item # GGE4WRA5
  • Mfr. Model # 4WRA5
  • EHC: EHC :
  • Modular Test Clips, Plug and Connector Description Safety Sheathed 4mm Banana Jack, Colour Black, Red, Length 3-7/8 In., Safety Rating CAT III 1000V, CAT IV 600V, Max. Amps 10, Max. Voltage 1000, Opening Size 20 In., Jaw Material Nickel Plated Steel, Insulating Material Double Insulation, For Use With Standard Multimeter Test Leads with Sheathed Banana Plugs.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list