!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SET FUSED TEST PROBE

SET FUSED TEST PROBE

FLUKE

SET FUSED TEST PROBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SET FUSED TEST PROBE

SET FUSED TEST PROBE

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $278.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFTP1
  • Mfr. Model # FTP-1
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • ItemTest Probe
  • Maximum Current10 A
  • ColourBlack/Red
  • Hands Free Voltage1,000V AC/V DC
  • Features2 mm Threaded Probe Tips Include Removable 4 mm Spring Contacts and Removable Insulated Caps for Probing Closely Spaced Leads, Built in Fuses for Additional Measurement Protection, Fluke Fuse Part Number 803293, 1000 V, 11 A with 20 kA Interrupt Rating, Probes Allow Indication of Live Voltage Even with Blown Fuse
  • Number of Alligator Clips0
  • IncludesRemovable 4 mm Spring Contacts, Removable Insulated Caps
  • Test End TerminationProbe
  • Manufacturers Warranty Length1 yr
  • StandardsEN 61010-1
  • For Use With Fluke 365, Fluke 381, Fluke FTP Suregrip Fused Test Probes
  • Maximum Voltage 1,000V
  • Hand Held Voltage 1,000V AC/V DC
  • Instrument Safety Rating CAT IV 600 V, CAT III 1,000 V
  • Length 7 in
  • Tip Material Nickel Plated Brass
  • Number of Probes 2
  • Insulation Material Polypropylene
  • Maximum Operating Temperature 120 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list