!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED TEST PROBES

INSULATED TEST PROBES

FLUKE

INSULATED TEST PROBES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED TEST PROBES

INSULATED TEST PROBES

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETTP38
  • Mfr. Model # TP38
  • UNSPSC # 41111905
  • CATALOGUE PAGE # 160
  • Shipping Weight 0.1 lbs

Technical Specs

  • ItemTest Probe
  • Maximum Current10 A
  • ColourBlack/Red
  • Hands Free Voltage1,000V AC/V DC
  • FeaturesInsulated Probe Tip
  • Number of Alligator Clips0
  • Includes(2) Probes
  • Test End TerminationTest Probe
  • Insulation MaterialPlastic
  • StandardsUL
  • For Use With Fluke 175, Fluke 177, Fluke 179 IMSK, Fluke 179, Fluke 287, Fluke 289, Fluke 705, Fluke 707Ex, Fluke 712 RTD, Fluke 724, Fluke 787, Fluke 787B, Fluke 789
  • Maximum Voltage 600/1,000V
  • Hand Held Voltage 1,000V AC/V DC
  • Instrument Safety Rating CAT IV 600 V, CAT III 1,000 V
  • Length 4"
  • Tip Material Stainless Steel
  • Number of Probes 2
  • Jaw Material Stainless Steel
  • Manufacturers Warranty Length 1 yr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list