!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLIPS HOOK SUREGRIP

CLIPS HOOK SUREGRIP

FLUKE

CLIPS HOOK SUREGRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLIPS HOOK SUREGRIP

CLIPS HOOK SUREGRIP

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $118.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETAC280
  • Mfr. Model # AC280
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 160
  • Shipping Weight 0.14 lbs

Product Details

Digital multimeter accessory, sure grip hook clip.

Technical Specs

  • ItemTest Clip
  • Maximum Current3 A
  • ColourBlack/Red
  • Hands Free Voltage1,000V AC/V DC
  • FeaturesProfile Narrows to 5.6 mm at Tip, Hook Opening 6.4mm at Front, 2 mm at Base
  • Number of Alligator Clips0
  • Opening Size0.08 in
  • Number of Probes2
  • Jaw MaterialNickel-Plated Steel
  • Jaw Opening0.08 in
  • StandardsUL
  • For Use With TL222, TL224 Test Leads
  • Maximum Voltage 600/1,000V
  • Hand Held Voltage 1,000V AC/V DC
  • Instrument Safety Rating CAT IV 600 V, CAT III 1,000 V
  • Length 4"
  • Tip Material Nickel Plated Steel
  • Includes 13/32 x 13/16 in Hook
  • Test End Termination Hook Clip
  • Insulation Material Plastic with Rubber Over Molding
  • Manufacturers Warranty Length 1 yr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list