PROBES TEST INDUSTRIAL SUREGRIP
PROBES TEST INDUSTRIAL SUREGRIP
FLUKE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
SureGrip industrial test probe, sharp 1/2 inch stainless steel tip provides reliable contact, flexible finger barrier improves grip.
Technical Specs
- ItemTest Probe
- Maximum Current10 A
- ColourBlack/Red
- Hands Free Voltage1,000V AC/V DC
- FeaturesFlexible Finger Barrier Improves Grip
- Number of Alligator Clips0
- Includes(2) Probes
- Test End TerminationTest Probe
- Insulation MaterialPlastic with Rubber Over Molding
- StandardsUL
- For Use With TL222, TL224
- Maximum Voltage 1,000V
- Hand Held Voltage 1,000V AC/V DC
- Instrument Safety Rating CAT IV 600 V, CAT III 1,000 V
- Length 9 in
- Tip Material Stainless Steel
- Number of Probes 2
- Jaw Material Stainless Steel
- Manufacturers Warranty Length 1 yr
- Country of Origin United States
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.10
/ EACH
Related Products
-
FLUKE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$86.54
/ EACH
-
FLUKE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$83.16
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.31
/ EACH