!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MODULAR TEST CLIPS,ALLIGATOR,LARGE

MODULAR TEST CLIPS,ALLIGATOR,LARGE

APPROVED VENDOR

MODULAR TEST CLIPS,ALLIGATOR,LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MODULAR TEST CLIPS,ALLIGATOR,LARGE

MODULAR TEST CLIPS,ALLIGATOR,LARGE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4WRA5
  • Mfr. Model # 4WRA5
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Modular Test Clips, Plug and Connector Description Safety Sheathed 4mm Banana Jack, Colour Black, Red, Length 3-7/8 In., Safety Rating CAT III 1000V, CAT IV 600V, Max. Amps 10, Max. Voltage 1000, Opening Size 20 In., Jaw Material Nickel Plated Steel, Insulating Material Double Insulation, For Use With Standard Multimeter Test Leads with Sheathed Banana Plugs.

Technical Specs

  • ItemTest Clip
  • Maximum Current10 A
  • ColourBlack/Red
  • Hands Free Voltage1,000V AC/V DC
  • Length3 7/8 in
  • Opening Size0.78 in
  • Jaw MaterialNickel Plated Steel
  • Jaw Opening0.78 in
  • For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs
  • Maximum Voltage 1,000V AC/V DC
  • Hand Held Voltage 1,000V AC/V DC
  • Instrument Safety Rating CAT IV 600 V, CAT III 1,000 V
  • Number of Alligator Clips 2
  • Test End Termination Test Clip
  • Insulation Material ABS
  • Manufacturers Warranty Length 1 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list