!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Tap Material
Die Material
Tap Chamfer
Die Shape
Number of Pieces
Thread Sizes Included
Die Thread Sizes Included
Min. Tap Thread Size
Max. Tap Thread Size
Max. Die Thread Size

Tap & Die Sets

These sets include multiple taps and dies in a range of sizes. The taps can be used for creating internal threads in holes of various sizes. The dies can be used for creating or repairing external threads on a variety of cylindrical parts.

https://catalogue.grainger.ca/?hybris=true

76 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WESTWARD
  • TAP & DIE SET, 110 PIECES, #4-40 MIN. TAP THREAD, M18 MAX TAP THREAD
  • Item # WSW1PZ54
  • Mfr. Model # 1PZ54
  • EHC: EHC :
  • This tap and die set is made of carbon steel. It includes 2 straight tap wrenches, t-handle tap wrench, die stocks, a plastic case, and is designed for use with ferrous metal, and meets the standards for ANSI. This tap and die set has a bright (uncoated) finish, and has fractional inch measurements. It has right hand direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1295
  • WESTWARD
  • TAP & DIE SET, 41 PIECES, ¼"-20 MIN. TAP THREAD, ¾"-16 MAX TAP THREAD
  • Item # WSW1PZ51
  • Mfr. Model # 1PZ51
  • EHC: EHC :
  • This tap and die set is made of carbon steel. It includes straight handle tap wrench, die stock, t-handle tap wrench, thread gauge, screwdriver, a plastic case, and is designed for use with ferrous metal, and meets the standards for ANSI. This tap and die set has a bright (uncoated) finish, and has fractional inch measurements.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1295
  • WESTWARD
  • TAP & DIE SET, 110 PIECES, #4-40 MIN. TAP THREAD, ¾"-16 MAX TAP THREAD, HSS
  • Item # WSW1PZ38
  • Mfr. Model # 1PZ38
  • EHC: EHC :
  • This tap and die set is made of high speed steel, high speed steel. It includes 2 straight tap wrenches, t-handle tap wrench, die stock, a plastic case, and is designed for use with alloy steel, austenitic stainless steel, magnetic soft steel, plain carbon steel, and meets ANSI standards. This tap and die set has a bright (uncoated) finish, and has fractional inch, wire measurements.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1295
  • WESTWARD
  • TAP & DIE SET, 45 PIECES, ¼"-20 MIN. TAP THREAD, 1 IN MAX TAP THREAD
  • Item # WSW1PZ43
  • Mfr. Model # 1PZ43
  • EHC: EHC :
  • This tap and die set is made of carbon steel. It includes straight handle tap wrench, t-handle tap wrench, die stock, screwdriver, a plastic case, and is designed for use with ferrous metal, and meets ANSI standards. This tap and die set has a bright (uncoated) finish, and has pipe measurements.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1295
  • WESTWARD
  • TAP & DIE SET, 39 PIECES, #4-40 MIN. TAP THREAD, ½"-13 MAX TAP THREAD
  • Item # WSW1PZ49
  • Mfr. Model # 1PZ49
  • EHC: EHC :
  • This tap and die set is made of carbon steel. It includes straight handle tap wrench, die stock, t-handle tap wrench, thread gauge, screwdriver, a plastic case, #4 to ½ inch, #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, ½"-13, ½"-20, ¼"-20, ¼"-28, ⅛"-27, ⅜"-16, ⅜"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20, and is designed for use with ferrous metal, and meets ANSI standards. This tap and die set has a bright (uncoated) finish, and has pipe measurements.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1295
  • WESTWARD
  • TAP & DIE SET, 22-PC, ¼"-20 MIN. TAP THREAD, ½"-20 MAX TAP THREAD, 2A
  • Item # WSW1PZ48
  • Mfr. Model # 1PZ48
  • EHC: EHC :
  • This tap and die set is made of carbon steel. It includes straight handle tap wrench, die stock, a plastic case, ¼ in to ½ inch, ½"-13, ½"-20, ¼"-20, ¼"-28, ⅜"-16, ⅜"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20, and is designed for use with ferrous metal, and meets ANSI standards. This tap and die set has a bright (uncoated) finish, and has fractional inch measurements.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1295
  • IRWIN
  • TAP & DIE SET, 53 PIECES, M3X0.5 MIN. TAP THREAD SIZE, M18X2.50 MAX TAP THREAD SIZE
  • Item # IRW26394
  • Mfr. Model # 26394
  • EHC: EHC :
  • This tap and die set is made of high speed steel, high speed steel. It includes adjustable t-handle tap wrench, adjustable die stock, 16 leaf metric thread gauge, empty plastic case. This tap and die set has metric measurements. It has right hand direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • IRWIN HANSON
  • TAP & DIE SET, 41 PIECES, M3X0.5 MIN. TAP THREAD SIZE, M12X1.75 MAX DIE THREAD SIZE
  • Item # IRW26317
  • Mfr. Model # 26317
  • EHC: EHC :
  • This tap and die set is made of high speed steel. It includes adjustable/nonadjustable t-handle tap wrench, adjustable and plain die stock, 2-in-1 tap wrench, 16 leaf standard thread gauge, extra plastic case. This tap and die set has metric measurements. It has right hand direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1295
  • WESTWARD
  • TAP & DIE SET, 12 PIECES, ¼"-20 MIN. TAP THREAD, ½"-13 MAX TAP THREAD
  • Item # WSW1PZ39
  • Mfr. Model # 1PZ39
  • EHC: EHC :
  • This tap and die set is made of carbon steel. It includes straight handle tap wrench, die stock, a plastic case, ¼ in to ½ inch, ½"-13, ¼"-20, ⅜"-16, 5/16"-18, 7/16"-14, and is designed for use with ferrous metal, and meets the standards for ANSI. This tap and die set has a bright (uncoated) finish, and has fractional inch measurements. It has right hand direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1295
  • WESTWARD
  • TAP & DIE SET, 64 PIECES, #4-40 MIN. TAP THREAD, 1 IN MAX TAP THREAD
  • Item # WSW1PZ53
  • Mfr. Model # 1PZ53
  • EHC: EHC :
  • NC, NF & NPT thread types. 1-1/2 in and 2 in OD adjustable dies (WSW1PZ53), 1-1/2 in and 2 in OD solid dies (WSW1PZ37).6 Machine Screw hand taps from 4-40 to 12-24. 10 UNC Tap and Dies: 1/4 in -20 to 1 in-8. 10 UNF Tap and Dies: 1/4 in-28 to 1 in -14.2 NPT Tap & Dies: 1/8 in -27, 1/4 in-18. 2 straight tap wrenches, T-Handle tap wrench, screw pitch gauge, screwdriver and 1 in, 1-1/2 in and 2 in die stocks.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1295
  • IRWIN HANSON
  • TAP & DIE SET, 76 PIECES, #4-40 MIN. TAP THREAD, ½"-20 MAX TAP THREAD
  • Item # IRW26376
  • Mfr. Model # 26376
  • EHC: EHC :
  • Tap and Die Set, Fractional/Metric, High Carbon Steel, Plain, Number of Pieces 76, Cutting Sizes 34, Die Tap 5/8 In Hex Solid and 1 In Hex Solid, Size/Range No. 4 to 1/2 In and 3mm to 12mm, NC, NF, NPT, BSP, Metric, Meets ASME/ANSI B94.9-1987. Includes Adjustable/Non-Adjustable T-Handle Tap Wrench, Adjustable and Plain Die Stock, 2-in-1 Tap Wrench, 16 Leaf Metric Thread Pitch Gauge, 18 Leaf Stardard Thread Pitch Gauge and Plastic Case

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1295
  • IRWIN HANSON
  • TAP & DIE SET, 41 PIECES, ½"-20 MIN. TAP THREAD, ½"-20 MAX DIE THREAD
  • Item # IRW24606
  • Mfr. Model # 24606
  • EHC: EHC :
  • This tap and die set is made of high speed steel, high speed steel. It includes adjustable/nonadjustable t-handle tap wrench, adjustable and plain die stock, 2-in-1 tap wrench, 18 leaf standard thread gauge, extra plastic case, and meets the standards for ASME/ANSI B94.9-1987. This tap and die set has a bright (uncoated) finish, and has fractional inch, wire measurements.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1295
  • WESTWARD
  • TAP & DIE SET, 64 PIECES, #4-40 MIN. TAP THREAD, 1"-14 MAX TAP THREAD
  • Item # WSW1PZ37
  • Mfr. Model # 1PZ37
  • EHC: EHC :
  • NC, NF & NPT thread types. 1-1/2 in and 2 in OD adjustable dies (WSW1PZ53), 1-1/2 in and 2 in OD solid dies (WSW1PZ37).6 Machine Screw hand taps from 4-40 to 12-24. 10 UNC Tap and Dies: 1/4 in -20 to 1 in-8. 10 UNF Tap and Dies: 1/4 in-28 to 1 in -14.2 NPT Tap & Dies: 1/8 in -27, 1/4 in-18. 2 straight tap wrenches, T-Handle tap wrench, screw pitch gauge, screwdriver and 1 in, 1-1/2 in and 2 in die stocks.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1295
  • WESTWARD
  • TAP & DIE SET, 16-PC, ¼"-20 MIN. TAP THREAD, ¾"-10 MAX TAP THREAD, 2A
  • Item # WSW1PZ40
  • Mfr. Model # 1PZ40
  • EHC: EHC :
  • This tap and die set is made of carbon steel. It includes straight handle tap wrench, die stock, a plastic case, ¼ in to ¾ inch, ½"-13, ¼"-20, ¾"-10, ⅜"-16, 5/16"-18, ⅝"-11, 7/16"-14, and is designed for use with ferrous metal, and meets the standards for ANSI. This tap and die set has a bright (uncoated) finish, and has fractional inch measurements.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1295
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list