!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAP & DIE SET, 45 PIECES, ¼"-20 MIN. TAP THREAD, 1 IN MAX TAP THREAD

TAP & DIE SET, 45 PIECES, ¼"-20 MIN. TAP THREAD, 1 IN MAX TAP THREAD

WESTWARD

TAP & DIE SET, 45 PIECES, ¼"-20 MIN. TAP THREAD, 1 IN MAX TAP THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAP & DIE SET, 45 PIECES, ¼"-20 MIN. TAP THREAD, 1 IN MAX TAP THREAD

TAP & DIE SET, 45 PIECES, ¼"-20 MIN. TAP THREAD, 1 IN MAX TAP THREAD

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $508.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW1PZ43
  • Mfr. Model # 1PZ43
  • UNSPSC # 23153305
  • CATALOGUE PAGE # 1295
  • Shipping Weight 11.2 lbs

Product Details

This tap and die set is made of carbon steel. It includes straight handle tap wrench, t-handle tap wrench, die stock, screwdriver, a plastic case, and is designed for use with ferrous metal, and meets ANSI standards. This tap and die set has a bright (uncoated) finish, and has pipe measurements.

Technical Specs

  • ItemTap and Die Set
  • Number of Dies in Set20
  • Thread StandardUNC, UNF
  • Tap FinishBright (Uncoated)
  • Die FinishBright (Uncoated)
  • Die TypeAdjustable
  • Primary Material ApplicationFerrous Metal
  • Material - MachiningCarbon Steel
  • Max. Tap Thread Size1 in
  • Min. Tap Thread Size1/4"-20
  • Tap Sizes Included1/4 in to 1 in
  • Tap ChamferPlug
  • Thread DirectionRight Hand
  • IncludesStraight Handle Tap Wrench, T-Handle Tap Wrench, Die Stock, Screwdriver, Plastic Case
  • Number of Pieces 45
  • Tap Type Straight Flute
  • Thread Sizes Included 1"-14, 1"-8, 1/2 in-13, 1/2 in-20, 1/4 in-20, 1/4 in-28, 3/4 in-10, 3/4 in-16, 3/8 in-16, 3/8 in-24, 5/16 in-18, 5/16 in-24, 5/8 in-11, 5/8 in-18, 7/16 in-14, 7/16 in-20, 7/8 in-14, 7/8 in-9, 9/16 in-12, 9/16 in-18
  • Die Material Carbon Steel
  • Die Shape Round
  • Die Thread Sizes Included 1"-14, 1"-8, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 9/16"-12, 9/16"-18
  • Primary Material Application ISO Code H
  • Max. Die Thread Size 1"-14
  • Measurement System Pipe
  • Spiral Direction Right Hand
  • Standards American Metal Cutting Institute Standards for Cut Thread Tolerance, ANSI-B94-1987 Standards
  • Tap Material Carbon Steel
  • Thread Type UNC, UNF
  • Type Fractional
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list