!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAP & DIE SET, 41 PIECES, M3X0.5 MIN. TAP THREAD SIZE, M12X1.75 MAX DIE THREAD SIZE

TAP & DIE SET, 41 PIECES, M3X0.5 MIN. TAP THREAD SIZE, M12X1.75 MAX DIE THREAD SIZE

IRWIN HANSON

TAP & DIE SET, 41 PIECES, M3X0.5 MIN. TAP THREAD SIZE, M12X1.75 MAX DIE THREAD SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAP & DIE SET, 41 PIECES, M3X0.5 MIN. TAP THREAD SIZE, M12X1.75 MAX DIE THREAD SIZE

TAP & DIE SET, 41 PIECES, M3X0.5 MIN. TAP THREAD SIZE, M12X1.75 MAX DIE THREAD SIZE

IRWIN HANSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $379.41 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRW26317
  • Mfr. Model # 26317
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 1295
  • Shipping Weight 4.19 lbs

Product Details

This tap and die set is made of high speed steel. It includes adjustable/nonadjustable t-handle tap wrench, adjustable and plain die stock, 2-in-1 tap wrench, 16 leaf standard thread gauge, extra plastic case. This tap and die set has metric measurements. It has right hand direction.

Technical Specs

  • ItemTap and Die Set
  • Number Of Taps17
  • Thread StandardBSP, Metric
  • Threads per Inch28 TPI
  • Die ShapeHex
  • Die Thread Sizes Included1/8"-28 BSP, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, M3 x 0.50, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25
  • Max. Tap Thread SizeM12 x 1.50, M12 x 1.75
  • Min. Tap Thread SizeM3 x 0.5
  • Tap Sizes Included1/8" -28 BSP, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, M3 x 0.50, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25
  • Tap MaterialHigh Speed Steel
  • Thread TypeBSP, Metric
  • TypeMetric
  • Number of Pieces 41
  • Number of Dies in Set 17
  • Thread Sizes Included 1/8"-28 BSP, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, M3 x 0.50, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25
  • Die Material High Speed Steel
  • Die Type Adjustable
  • Max. Die Thread Size M12 x 1.75
  • Measurement System Metric
  • Spiral Direction Neutral
  • Tap Chamfer Plug, Taper
  • Thread Direction Right Hand
  • Includes Adjustable/Nonadjustable T-Handle Tap Wrench, Adjustable and Plain Die Stock, 2-in-1 Tap Wrench, 16 Leaf Standard Thread Gauge, Extra Plastic Case
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories