TAP & DIE SET, 41 PIECES, ½"-20 MIN. TAP THREAD, ½"-20 MAX DIE THREAD
TAP & DIE SET, 41 PIECES, ½"-20 MIN. TAP THREAD, ½"-20 MAX DIE THREAD
IRWIN HANSON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This tap and die set is made of high speed steel, high speed steel. It includes adjustable/nonadjustable t-handle tap wrench, adjustable and plain die stock, 2-in-1 tap wrench, 18 leaf standard thread gauge, extra plastic case, and meets the standards for ASME/ANSI B94.9-1987. This tap and die set has a bright (uncoated) finish, and has fractional inch, wire measurements.
Technical Specs
Item Tap and Die Set
Number Of Taps 17
Tap Type Straight Flute
Thread Sizes Included #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"-27, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20
Die Material High Speed Steel
Die Shape Hex
Material - Machining High Speed Steel
Max. Tap Thread Size 1/2"-13, 1/2"-20
Min. Tap Thread Size 1/2"-20
Tap Sizes Included #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"-27, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20
Tap Chamfer Plug
Thread Direction Right Hand
Includes Adjustable/Nonadjustable T-Handle Tap Wrench, Adjustable and Plain Die Stock, 2-in-1 Tap Wrench, 18 Leaf Standard Thread Gauge, Extra Plastic Case
Number of Pieces 41
Number of Dies in Set 17
Thread Standard NC, NF, NPT
Threads per Inch 13, 14, 16, 18, 20, 24, 27, 28, 32, 40 TPI
Die Finish Bright (Uncoated)
Die Thread Sizes Included #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"-27, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20
Max. Die Thread Size 1/2"-20
Measurement System Fractional Inch, Wire
Spiral Direction Neutral
Standards ASME/ANSI B94.9-1987
Tap Material High Speed Steel
Thread Type NC, NF, NPT
Type Fractional
Country of Origin United States
(subject to change)
Alternate Products
IRWIN HANSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$994.35
/ SET
IRWIN HANSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,282.04
/ SET
IRWIN HANSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$588.93
/ SET
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$264.23
/ EACH