!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAP & DIE SET, 64 PIECES, #4-40 MIN. TAP THREAD, 1"-14 MAX TAP THREAD

TAP & DIE SET, 64 PIECES, #4-40 MIN. TAP THREAD, 1"-14 MAX TAP THREAD

WESTWARD

TAP & DIE SET, 64 PIECES, #4-40 MIN. TAP THREAD, 1"-14 MAX TAP THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAP & DIE SET, 64 PIECES, #4-40 MIN. TAP THREAD, 1"-14 MAX TAP THREAD

TAP & DIE SET, 64 PIECES, #4-40 MIN. TAP THREAD, 1"-14 MAX TAP THREAD

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $895.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW1PZ37
  • Mfr. Model # 1PZ37
  • UNSPSC # 23153305
  • CATALOGUE PAGE # 1295
  • Shipping Weight 11.4 lbs

Product Details

NC, NF & NPT thread types. 1-1/2 in and 2 in OD adjustable dies (WSW1PZ53), 1-1/2 in and 2 in OD solid dies (WSW1PZ37).6 Machine Screw hand taps from 4-40 to 12-24. 10 UNC Tap and Dies: 1/4 in -20 to 1 in-8. 10 UNF Tap and Dies: 1/4 in-28 to 1 in -14.2 NPT Tap & Dies: 1/8 in -27, 1/4 in-18. 2 straight tap wrenches, T-Handle tap wrench, screw pitch gauge, screwdriver and 1 in, 1-1/2 in and 2 in die stocks.

Technical Specs

  • ItemTap and Die Set
  • Number Of Taps28
  • Thread StandardNC, NF, NPT
  • Thread Sizes Included1"-14, 1"-8, 1/2"-13, 1/2"-20, 1/4"-18, 1/4"-20, 1/4"-28, 1/8"-27, 10-24, 10-32, 12-24, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 4-40, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 6-32, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 8-32, 9/16"-12, 9/16"-18
  • Tap FinishBright (Uncoated)
  • Die FinishBright (Uncoated)
  • Die TypeSolid
  • Primary Material ApplicationAlloy Steel, Austenitic Stainless Steel, Magnetic Soft Steel, Plain Carbon Steel
  • Finish - MachiningBright (Uncoated)
  • Max. Die Thread Size1"-14
  • Measurement SystemFractional Inch, Wire
  • Spiral DirectionRight Hand
  • StandardsAmerican Metal Cutting Institute Standards for Cut Thread Tolerance, ANSI-B94-1987 Standards
  • Tap MaterialHigh Speed Steel
  • Thread TypeUNC, UNF
  • TypeFractional
  • Number of Pieces 64
  • Tap Type Straight Flute
  • Thread Limit H2, H3, H4, H5
  • Threads per Inch 8, 9, 10, 11, 12, 13, 14, 16, 18, 20, 24, 27, 28, 32, 40 TPI
  • Die Material High Speed Steel
  • Die Shape Round Fixed
  • Die Thread Sizes Included 1"-14, 1"-8, 1/2"-13, 1/2"-20, 1/4"-18, 1/4"-20, 1/4"-28, 1/8"-27, 10-24, 10-32, 12-24, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 4-40, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 6-32, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 8-32, 9/16"-12, 9/16"-18
  • Primary Material Application ISO Code 10.1, 4.1, 6.1, 7.1, 8.1, 9.1
  • Material - Machining High Speed Steel
  • Max. Tap Thread Size 1"-14
  • Min. Tap Thread Size 4/40
  • Tap Sizes Included 1"-14, 1"-8, 1/2"-13, 1/2"-20, 1/4"-18, 1/4"-20, 1/4"-28, 1/8"-27, 10-24, 10-32, 12-24, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 4-40, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 6-32, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 8-32, 9/16"-12, 9/16"-18
  • Tap Chamfer Plug, Taper
  • Thread Direction Right Hand
  • Includes 2 Straight Tap Wrenches, T-Handle Tap Wrench, Thread Gauge, Screwdriver, Die Stock, Plastic Case
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list