!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAP & DIE SET, 53 PIECES, M3X0.5 MIN. TAP THREAD SIZE, M18X2.50 MAX TAP THREAD SIZE

TAP & DIE SET, 53 PIECES, M3X0.5 MIN. TAP THREAD SIZE, M18X2.50 MAX TAP THREAD SIZE

IRWIN

TAP & DIE SET, 53 PIECES, M3X0.5 MIN. TAP THREAD SIZE, M18X2.50 MAX TAP THREAD SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAP & DIE SET, 53 PIECES, M3X0.5 MIN. TAP THREAD SIZE, M18X2.50 MAX TAP THREAD SIZE

TAP & DIE SET, 53 PIECES, M3X0.5 MIN. TAP THREAD SIZE, M18X2.50 MAX TAP THREAD SIZE

IRWIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $819.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRW26394
  • Mfr. Model # 26394
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.9 lbs

Product Details

This tap and die set is made of high speed steel, high speed steel. It includes adjustable t-handle tap wrench, adjustable die stock, 16 leaf metric thread gauge, empty plastic case. This tap and die set has metric measurements. It has right hand direction.

Technical Specs

  • ItemTap and Die Set
  • Number Of Taps20
  • Thread StandardMetric
  • Die MaterialHigh Speed Steel
  • Die Thread Sizes IncludedM10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, M14 x 2.00, M16 x 1.50, M16 x 2.00, M18 x 1.50, M18 x 2.50, M3 x 0.50, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25
  • Max. Die Thread SizeM18 x 2.5
  • Measurement SystemMetric
  • Tap Sizes IncludedM10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, M14 x 2.00, M16 x 1.50, M16 x 2.00, M18 x 1.50, M18 x 2.50, M3 x 0.50, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25
  • Tap MaterialHigh Speed Steel
  • Thread TypeMetric
  • TypeMetric
  • Number of Pieces 53
  • Number of Dies in Set 20
  • Thread Sizes Included 10mm - 1.25, 10mm - 1.50, 11mm - 1.50, 12mm - 1.50, 12mm - 1.75, 14mm - 2.00, 16mm - 1.50, 16mm - 2.00, 18mm - 1.50, 18mm - 2.50, 3mm - 0.50, 4mm - 0.70, 4mm - 0.75, 5mm - 0.80, 5mm - 0.90, 6mm - 1.00, 7mm - 1.00, 8mm - 1.25, 9mm - 1.00, 9mm - 1.25
  • Die Shape Hex
  • Material - Machining High Speed Steel
  • Max. Tap Thread Size M18 x 2.50
  • Min. Tap Thread Size M3 x 0.5
  • Tap Chamfer Plug
  • Thread Direction Right Hand
  • Includes Adjustable T-Handle Tap Wrench, Adjustable Die Stock, 16 Leaf Metric Thread Gauge, Empty Plastic Case
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list