!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Ladder Type
Ladder Material
ANSI Duty Rating
Load Capacity - Maximum
Overall Height
Standing Height - Maximum
Reach Height - Maximum
Number of Steps
Weight
Components Included
Base Width
Colour
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Stepladders

Stepladders are self-supporting and provide access to elevated areas for construction, maintenance, and utility work. Their legs collapse together to store and transport them around work areas. A-frame and twin stepladders provide convenient access to high areas. Leaning stepladders have V-shaped tops and collapsible legs that allow them to lean against surfaces. Tripod stepladders have a third leg that allows them to balance on uneven surfaces and fit into tight spaces.

https://catalogue.grainger.ca/?hybris=true

 291  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • FEATHERLITE
  • STEP LADDER, 6900 SERIES, HEAVY DUTY, MAX 300 LBS, 6 FT, 21 IN, 3 IN, FIBREGLASS, CSA
  • Item # FTL6906
  • Mfr. Model # 6906
  • EHC: EHC :
  • This extra heavy-duty stepladder is made of fibreglass and has a maximum load capacity of 300 pounds. It is part of the 6900 series and is CSA-approved. It has a ladder height of five feet and one inch, a bottom width of 21 inches, and a step depth of three inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 572
  • FEATHERLITE
  • 6900 SERIES STEPLADDER, 4 FT H, TYPE IA ANSI, FIBREGLASS
  • Item # FTL6904
  • Mfr. Model # 6904
  • EHC: EHC :
  • Extra heavy-duty fibreglass step ladder, CSA approved, 4 ft. The economical type 1A alternative. Meets or exceeds ANSI type 1A - 300 lb. load rating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 572
  • FEATHERLITE
  • STEP LADDER, 6900 SERIES, HEAVY DUTY, MAX 300 LB, 8 FT, 24 IN, 3 IN, FIBREGLASS, CSA
  • Item # FTL6908
  • Mfr. Model # 6908
  • EHC: EHC :
  • This extra heavy-duty stepladder is made of fibreglass and has a maximum load capacity of 300 pounds. It is part of the 6900 series and is CSA-approved. It has a ladder height of 8 ft, a bottom width of 24 inches, and a step depth of three inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 572
  • FEATHERLITE
  • STEPLADDER, 3400 SERIES, HEAVY DUTY, MAX 300 LBS, 4 FT H, 18 IN W, 3 IN D, ALUMINUM, CSA
  • Item # FTL3404
  • Mfr. Model # 3404
  • EHC: EHC :
  • This heavy-duty step ladder is made of aluminum and is part of the 3400 series. It is CSA-approved and has a maximum load capacity of 300 pounds. It has a height four feet, a bottom width of 18 inches, and a step depth of three inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 573
  • WERNER
  • STEPLADDER, 7 FT LADDER SIZE, FIBREGLASS, 300 LB LOAD CAPACITY, 9 LB W, 4.8 FT STANDING H
  • Item # WWG3AZX2
  • Mfr. Model # 6207
  • EHC: EHC :
  • This 6200 series stepladder measures 7 feet height and is orange/yellow. It includes plastic top with storage. In addition, it has a 300-pound load capacity and weighs nine pounds. This stepladder meets the standards for ANSI A14.5-2007 and CCOHS.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FEATHERLITE
  • 6800-AA SERIES STEPLADDER, 4 FT H, TYPE IAA ANSI, FIBREGLASS
  • Item # FTL6804AA
  • Mfr. Model # 6804-AA
  • EHC: EHC :
  • Super heavy-duty fiberglass step ladder. CSA approved Grade 1, ANSI Type 1AA, 375 lb. load rating. Extra strong non-conductive C-channel side rails in high visibility safety orange. Wide 3 inch slip-resistant serrated aluminum steps. Inside spreader arms

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 572
  • WERNER
  • STEPLADDER, 6 FT LADDER SIZE, FIBREGLASS, 300 LB LOAD CAPACITY, 9 LB W, 3.8 FT STANDING H
  • Item # WWG3W141
  • Mfr. Model # 6206
  • EHC: EHC :
  • This 6200 series stepladder measures 6 feet height and is orange/yellow. It includes plastic top with storage. In addition, it has a 300-pound load capacity and weighs nine pounds. This stepladder meets the standards for ANSI A14.5-2007 and CCOHS.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FEATHERLITE
  • 6800-AA SERIES STEPLADDER, 6 FT H, TYPE IAA ANSI, FIBREGLASS
  • Item # FTL6806AA
  • Mfr. Model # 6806-AA
  • EHC: EHC :
  • Super heavy-duty fiberglass step ladder. CSA approved Grade 1, ANSI Type 1AA, 375 lb. load rating. Extra strong non-conductive C-channel side rails in high visibility safety orange. Wide 3 inch slip-resistant serrated aluminum steps. Inside spreader arms

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 572
  • LOUISVILLE LADDER
  • STEPLADDER, 6 FT LADDER SIZE, FIBREGLASS, 300 LB LOAD CAPACITY, 20 LB W
  • Item # FTLFXS1506
  • Mfr. Model # FXS1506
  • EHC: EHC :
  • This FXS1500 series stepladder measures 6 feet height and is orange. It includes impact-resistant bracing, plastic top with storage. In addition, it has a 300-pound load capacity and weighs 20 pounds. This stepladder meets the standards for ANSI and CCOHS.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WERNER
  • STEPLADDER, 5 FT LADDER SIZE, FIBREGLASS, 250 LB LOAD CAPACITY, 16 LB W, 2.8 FT STANDING H
  • Item # WWG3AZW9
  • Mfr. Model # 6005
  • EHC: EHC :
  • This 6000 series stepladder measures 5 feet height and is blue/yellow. It includes impact-resistant bracing, storage shelf. In addition, it has a 250-pound load capacity and weighs 16 pounds. This stepladder meets the standards for ANSI A14.5-2007 and CCOHS.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list