!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
6900 SERIES STEPLADDER, 4 FT H, TYPE IA ANSI, FIBREGLASS

6900 SERIES STEPLADDER, 4 FT H, TYPE IA ANSI, FIBREGLASS

FEATHERLITE

6900 SERIES STEPLADDER, 4 FT H, TYPE IA ANSI, FIBREGLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
6900 SERIES STEPLADDER, 4 FT H, TYPE IA ANSI, FIBREGLASS

6900 SERIES STEPLADDER, 4 FT H, TYPE IA ANSI, FIBREGLASS

FEATHERLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $228.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FTL6904
  • Mfr. Model # 6904
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 572
  • Shipping Weight 14.0 lbs

Product Details

Extra heavy-duty fibreglass step ladder, CSA approved, 4 ft. The economical type 1A alternative. Meets or exceeds ANSI type 1A - 300 lb. load rating.

Technical Specs

  • ItemStepladder
  • Ladder MaterialFibreglass
  • Load Capacity - Maximum300 lb
  • Standing Height - Maximum23 in
  • Reach Height - Maximum102 in
  • Shoe TypeSlip-Resistant
  • Base Width21 in
  • Base Spread21 in
  • ConductivityNon-Conductive
  • Ladder Type Stepladder
  • ANSI Duty Rating Type IA
  • Overall Height 4 ft
  • Weight 14 lb
  • Components Included Double-Rivet Step, Heavy Duty Gusset Bracing, Heavy Duty Slip Resistant Boots, Inside Spreader Braces, ProTop(TM) with Multiple Tool Slots
  • Standards ANSI, CSA, CCOHS Compliant
  • Tread Type Antislip
  • Series 6900
  • Step Depth 3 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list