6800-AA SERIES STEPLADDER, 6 FT H, TYPE IAA ANSI, FIBREGLASS
6800-AA SERIES STEPLADDER, 6 FT H, TYPE IAA ANSI, FIBREGLASS
FEATHERLITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Super heavy-duty fiberglass step ladder. CSA approved Grade 1, ANSI Type 1AA, 375 lb. load rating. Extra strong non-conductive C-channel side rails in high visibility safety orange. Wide 3 inch slip-resistant serrated aluminum steps. Inside spreader arms
Technical Specs
- ItemStepladder
- Ladder MaterialFibreglass
- Load Capacity - Maximum375 lb
- Standing Height - Maximum46 in
- Reach Height - Maximum125 in
- Shoe TypeHeavy Duty
- Base Width24 in
- Series6800-AA
- Step Depth3 in
- Ladder Type Stepladder
- ANSI Duty Rating Type IAA
- Overall Height 6 ft
- Weight 22 lb
- Components Included Double-Rivet Step, Heavy Duty Boots, Heavy Duty Gusset Bracing, Multifunctional Top with Tool Slots, Wrap-Around Spreader Braces
- Standards ANSI, CSA, CCOHS Compliant
- Base Spread 24 in
- Conductivity Non-Conductive
- Country of Origin Canada
(subject to change)
Alternate Products
-
FEATHERLITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$230.16
/ EACH
-
FEATHERLITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$288.19
/ EACH
-
FEATHERLITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$269.79
/ EACH
-
WERNER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$412.36
/ EACH