STEPLADDER, 7 FT LADDER SIZE, FIBREGLASS, 300 LB LOAD CAPACITY, 9 LB W, 4.8 FT STANDING H
STEPLADDER, 7 FT LADDER SIZE, FIBREGLASS, 300 LB LOAD CAPACITY, 9 LB W, 4.8 FT STANDING H
WERNER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 6200 series stepladder measures 7 feet height and is orange/yellow. It includes plastic top with storage. In addition, it has a 300-pound load capacity and weighs nine pounds. This stepladder meets the standards for ANSI A14.5-2007 and CCOHS.
Technical Specs
Item Stepladder
Ladder Material Fibreglass
Load Capacity - Maximum 300 lb
Standing Height - Maximum 5 ft
Number of Steps 6
Colour Orange, Yellow
Shoe Type Slip-Resistant
Base Width 25 in
Step Width 3 in
Series 6200
Shoe Material Rubber
Step Spacing 12 in
Ladder Type A-Frame Stepladder
ANSI Duty Rating Type IA
Overall Height 7 ft
Weight 9 lb
Reach Height - Maximum 11 ft
Components Included Plastic Top with Storage
Standards ANSI A14.5-2007, CCOHS Compliant
Tread Type Ribbed
Base Spread 20 in
Conductivity Non-Conductive
Step Depth 3 in
Country of Origin Mexico
(subject to change)