STEPLADDER, 5 FT LADDER SIZE, FIBREGLASS, 250 LB LOAD CAPACITY, 16 LB W, 2.8 FT STANDING H
STEPLADDER, 5 FT LADDER SIZE, FIBREGLASS, 250 LB LOAD CAPACITY, 16 LB W, 2.8 FT STANDING H
WERNER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 6000 series stepladder measures 5 feet height and is blue/yellow. It includes impact-resistant bracing, storage shelf. In addition, it has a 250-pound load capacity and weighs 16 pounds. This stepladder meets the standards for ANSI A14.5-2007 and CCOHS.
Technical Specs
Item Stepladder
Ladder Material Fibreglass
Load Capacity - Maximum 250 lb
Standing Height - Maximum 3 ft
Number of Steps 4
Colour Blue, Yellow
Shoe Type Slip-Resistant
Base Width 21 in
Step Width 3 in
Series 6000
Shoe Material Plastic, Rubber
Step Spacing 12 in
Ladder Type A-Frame Stepladder
ANSI Duty Rating Type I
Overall Height 5 ft
Weight 16 lb
Reach Height - Maximum 9 ft
Components Included Impact-Resistant Bracing, Storage Shelf
Standards ANSI A14.5-2007, CCOHS Compliant
Tread Type Ribbed
Base Spread 35 in
Conductivity Non-Conductive
Step Depth 3 in
Country of Origin Mexico
(subject to change)
Alternate Products
LOUISVILLE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$264.33
/ EACH