6400 SERIES STEPLADDER, 6 FT H, TYPE IA ANSI, FIBREGLASS
6400 SERIES STEPLADDER, 6 FT H, TYPE IA ANSI, FIBREGLASS
FEATHERLITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Extra heavy-duty fibreglass step ladder, CSA approved, 6 ft. Meets or exceeds ANSI type 1A - 300 lb. load rating.
Technical Specs
- ItemStepladder
- Ladder MaterialFibreglass
- Load Capacity - Maximum300 lb
- Standing Height - Maximum46 in
- Reach Height - Maximum125 in
- Shoe TypeHeavy Duty
- Base Width24 in
- Series6400
- Step Depth3 in
- Ladder Type Stepladder
- ANSI Duty Rating Type IA
- Overall Height 6 ft
- Weight 21 lb
- Components Included Double-Rivet Step, Heavy Duty Boots, Heavy Duty Gusset Bracing, Multifunctional Top with Tool Slots, Wrap-Around Spreader Braces
- Standards ANSI, CSA, CCOHS Compliant
- Base Spread 42 in
- Conductivity Non-Conductive
- Country of Origin Canada
(subject to change)
Alternate Products
-
FEATHERLITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$230.16
/ EACH
-
FEATHERLITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$417.93
/ EACH
-
FEATHERLITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$269.79
/ EACH
-
WERNER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$301.94
/ EACH