!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Tape Colour
Tape Strength Rating ?
Tape Thickness
Imperial Tape Width ?
Imperial Tape Length
Metric Tape Width
Metric Tape Length
Tape Adhesive Strength
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Standard Rubber Packaging Tapes

Standard rubber packaging tape is shorter than machine length rubber packaging tape and is used in conjunction with a hand tape dispenser.

https://catalogue.grainger.ca/?hybris=true

 30  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CANTECH
  • CARTON SEALING TAPE, HAND ROLL, PREMIUM GRADE, CLEAR, 100 M L X 48 MM W, POLYPROPYLENE
  • Item # CTC263-00-48-100
  • Mfr. Model # 2630048100
  • EHC: EHC :
  • This premium-grade hand roll carton sealing tape measures 100 metres long and 48 millimetres wide. This clear tape is made with a 40 micron polypropylene film that resists various chemicals and corrosion. This tape ages well and has good tear resistance and high strength. It features a high tack, easy application, and is portable and impact-resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1224
  • 3M
  • BOX SEALING TAPE, TARTAN, CLEAR, 100 M L X 48 MM W, POLYPROPYLENE/SYNTHETIC RUBBER, PK 6
  • Item # MMM369-48MMX100MCL
  • Mfr. Model # 369-48MMX100MCL
  • EHC: EHC :
  • This Tartan box sealing tape is 100 metres long and 48 millimetres wide. This clear tape has a biaxially-oriented polypropylene film backing with a pressure-sensitive hot melt synthetic rubber resin adhesive. This tape is available in a pack of six.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1224
  • CANTECH
  • CARTON SEALING TAPE, HAND ROLL, PREMIUM GRADE, CLEAR, 66 M LX 48 MM W, POLYPROPYLENE
  • Item # CTC263-00-48-66
  • Mfr. Model # 263004866
  • EHC: EHC :
  • This clear, hand roll carton sealing tape is made with 40 micron polypropylene film, which is resistant to various chemicals and corrosion. This premium-grade tape is 66 metres long and 48 millimetres wide, with a good tear resistance and high strength. It features a high tack, easy application, and is portable and impact-resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1224
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • CANTECH
  • CARTON SEALING TAPE, CLEAR, 132 M L X 2 IN W, 1.50 MIL, POLYPROPYLENE/SYNTHETIC RUBBER
  • Item # CTC273-00-48-132
  • Mfr. Model # 273-00-48-132
  • EHC: EHC :
  • This carton sealing tape measures 132 metres long and two inches wide, with a 1.50 mil thickness, a minimum performance temperature of -10 Degrees F, a maximum performance temperature of 130 Degrees F, a tensile strength of 22 pounds per inch, and a tape adhesive strength of 25 ounces per inch. This clear, hot melt synthetic rubber tape has a tape elongation of 80% and a polypropylene backing material.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • CANTECH
  • CARTON SEALING TAPE, CLEAR, 100 M L X 2 IN W, 1.50 MIL, POLYPROPYLENE/SYNTHETIC RUBBER
  • Item # CTC273-00-48-100
  • Mfr. Model # 273-00-48-100
  • EHC: EHC :
  • This clear carton sealing tape is 100 metres long and two inches wide, with a 1.50 mil thickness, a minimum performance temperature of -10 Degrees F, a maximum performance temperature of 130 Degrees F, a tensile strength of 22 pounds per inch, and a tape adhesive strength of 25 ounces per inch. This hot melt synthetic rubber tape has a tape elongation of 80% and a polypropylene backing material.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CANTECH
  • CARTON SEALING TAPE, HAND ROLL, PREMIUM GRADE, CLEAR, 132 M L X 48 MM W, POLYPROPYLENE
  • Item # CTC263-00-48-132
  • Mfr. Model # 2630048132
  • EHC: EHC :
  • This premium-grade hand roll carton sealing tape is made with a 40 micron polypropylene film that resists various chemicals and corrosion. It measures 132 metres long and 48 millimetres wide. This tape ages well, with good tear resistance and high strength. It features a high tack, easy application, and is portable and impact-resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1224
  • 3M
  • BOX SEALING TAPE, TARTAN, CLEAR, 132 M L X 48 MM W, POLYPROPYLENE/SYNTHETIC RUBBER, PK 8
  • Item # MMM369-48X132CLEAR
  • Mfr. Model # 369-48X132CLEAR
  • EHC: EHC :
  • This clear Tartan box sealing tape has a biaxially-oriented polypropylene film backing with a pressure-sensitive hot melt synthetic rubber resin adhesive. Each roll of tape measures 132 metres long by 48 millimetres wide and comes in a pack of eight.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • 3M
  • BOX SEALING TAPE, HIGH PERFORMANCE, TRANSPARENT, 50 M X 48 MM, POLYPROPYLENE
  • Item # MMM375-48X50CLR
  • Mfr. Model # 375-48X50CLR
  • EHC: EHC :
  • This high-performance transparent box sealing tape measures 50 metres x 48 millimetres. This easy-unwind tape offers edge tear and split-resistance and adheres to a variety of surfaces. This moisture-resistant tape has a synthetic rubber adhesive and is used for splicing, recouperage, and other demanding packaging applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • CANTECH
  • CARTON SEALING TAPE, 1.6 MIL THICK, BROWN, 66 M X 48 MM
  • Item # CTC263-04-48-66
  • Mfr. Model # 263-04-48-66
  • EHC: EHC :
  • This tan-coloured carton sealing tape measures 66 metres x 48 millimetres. This versatile tape is 1.6 mils thick, is water-resistant, and is coated with an aggressive adhesive.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SCOTCH
  • BOX SEALING TAPE, HIGH PERFORMANCE, RED, 50 M X 36 MM, POLYPROPYLENE
  • Item # MMM373-48X50RED
  • Mfr. Model # 373-48X50RED
  • EHC: EHC :
  • This red high-performance box sealing tape measures 50 metres x 36 millimetres. This easy-unwind tape offers edge tear and split-resistance and adheres to a variety of surfaces. This polypropylene tape has a synthetic rubber adhesive and resists abrasions, moisture, chemicals, and scuffs.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1224
  • 3M
  • BOX SEALING TAPE, INDUSTRIAL, TAN, 1.8 MIL, 48MM X 100 M, POLYPROPYLENE
  • Item # MMM371-48X100TAN
  • Mfr. Model # 371-48X100TAN
  • EHC: EHC :
  • This tan box-sealing tape measures 48mm x 100M with a 1.8 mil thickness. This easy-unwind tape offers edge tear and split-resistance and adheres to a variety of surfaces. This industrial-grade polypropylene tape has a synthetic rubber adhesive.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SCOTCH
  • SCOTCH POUCH TAPE, FOR M727 DISPENSER, 6 X 5 IN, RL 500
  • Item # MMM8248
  • Mfr. Model # 8248
  • EHC: EHC :
  • This Scotch pouch tape attaches to and protects packing lists. This tape is 6 x 5 inches in size and features a see-through adhesive-free window. Use this pouch tape with the M727 dispenser. There are 500 pouches per roll.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 8 . Please update the quantity to proceed with checkout.
  • 3M
  • TAPE PADS, GENERAL USE, TRANSPARENT, 6 X 2 IN, SYNTHETIC RUBBER, CA 200
  • Item # MMM3750P2X6CLR
  • Mfr. Model # 3750P2X6CLR
  • EHC: EHC :
  • These general-use 6 x 2-inch tape pads come in pre-cut tape sheets in a pad format for convenient and easy repair of damaged packages. These transparent pads have a synthetic rubber adhesive and are ideal for protecting labels, recuperated repair, and sealing envelopes and small packages. Available in a case of 200.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list