!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCOTCH POUCH TAPE, FOR M727 DISPENSER, 6 X 5 IN, RL 500

SCOTCH POUCH TAPE, FOR M727 DISPENSER, 6 X 5 IN, RL 500

SCOTCH

SCOTCH POUCH TAPE, FOR M727 DISPENSER, 6 X 5 IN, RL 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCOTCH POUCH TAPE, FOR M727 DISPENSER, 6 X 5 IN, RL 500

SCOTCH POUCH TAPE, FOR M727 DISPENSER, 6 X 5 IN, RL 500

SCOTCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.83 / ROLL

EHC: EHC :
Min Qty 8 = $686.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 8 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM8248
  • Mfr. Model # 8248
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.13 lbs

Product Details

This Scotch pouch tape attaches to and protects packing lists. This tape is 6 x 5 inches in size and features a see-through adhesive-free window. Use this pouch tape with the M727 dispenser. There are 500 pouches per roll.

Technical Specs

  • ItemPackaging Tape
  • Imperial Tape Width6 in
  • Metric Tape Width126 mm
  • Product TypePouch Tape
  • Imperial Tape Length 5 in
  • Metric Tape Length 80 m
  • Package Configuration Roll
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list