!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOX SEALING TAPE, HIGH PERFORMANCE, RED, 50 M X 36 MM, POLYPROPYLENE

BOX SEALING TAPE, HIGH PERFORMANCE, RED, 50 M X 36 MM, POLYPROPYLENE

SCOTCH

BOX SEALING TAPE, HIGH PERFORMANCE, RED, 50 M X 36 MM, POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOX SEALING TAPE, HIGH PERFORMANCE, RED, 50 M X 36 MM, POLYPROPYLENE

BOX SEALING TAPE, HIGH PERFORMANCE, RED, 50 M X 36 MM, POLYPROPYLENE

SCOTCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.85 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM373-48X50RED
  • Mfr. Model # 373-48X50RED
  • UNSPSC # 31201500
  • CATALOGUE PAGE # 1224
  • Shipping Weight 0.32 lbs

Product Details

This red high-performance box sealing tape measures 50 metres x 36 millimetres. This easy-unwind tape offers edge tear and split-resistance and adheres to a variety of surfaces. This polypropylene tape has a synthetic rubber adhesive and resists abrasions, moisture, chemicals, and scuffs.

Technical Specs

  • ItemSealing Tape
  • Tape AdhesiveRubber
  • Tape Thickness2.5 mil
  • Imperial Tape Width1.88 in
  • Metric Tape Width48 mm
  • StandardsASTM D1974-92, CID A-A-1684B
  • Tape Core Diameter3 in
  • Tape Colour Red
  • Tape Tensile Strength 30 lb/in
  • Imperial Tape Length 54.68 yd
  • Metric Tape Length 50 m
  • Package Configuration Dispenser Bag
  • Tape Backing Material Polypropylene
  • Product Type Sealing Tape
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list